Shop All Vases
Uniquewise
Trumpet Classic Style Straight Designed Table Vase for Entryway Dining or Living Room, Ceramic Black
Mfr # QI004037
Zoro # G904102111
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.5
- Depth 6.5
- Length 6.5
- Weight 4
- Material Ceramic
Product Information
- Brand Uniquewise
- MFR # QI004037
- Zoro # G904102111
- UPC # 651355240377
- Country of Origin China
- Category Vases
Dimensions
Width | 6.5 |
Depth | 6.5 |
Length | 6.5 |
Height | 17 |
Details
Weight | 4 |
Material | Ceramic |
Color | Black |
Description
Add a designer touch to your home decor with this floor vase. This classic design will add a decorative appeal to your living room, dining room, hallway or any room corner. Suitable for inserting dyed decor branches, dried long grass bundles and artificial flower decorations. This vase will invite fresh vibes and create a natural and exotic atmosphere to your home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 2 Drawer Desk Pedestal, Light Gray (18579)
- FLASH FURNITURE Queen 13" Pressure Relief Pillow Top Mattress (CL-ET232-13-Q-GG)
- DMI Coccyx Cushion, Polyurethane Foam Tan (513-7939-3700)
- TRADEMARK FINE ART Ryan Fowler 'Timber Wolf' Canvas Art, 14x14 (WAP06293-C1414GG)
- UNIQUEWISE Antique Style Metal Bottle Shape Gold Floor Vase for Entryway, Living Room or Dining Room, Large (QI004442.L)
- UNIQUEWISE Modern floor vase, White Unique Trumpet Floor Vase, Home Interior Decoration, Modern Floor Vase, Tall Floor Vases for Entryway and Living Room And Office 33.75" Tall (QI004002.L)
- UNIQUEWISE Bamboo Cylinder Floor Vase-Handcrafted Tall Decorative Vase-Ideal for Dining Room, Living Room, 27.5" Natural (QI003245N)
- UNIQUEWISE Modern Decorative Bottle Shape White Floor Vase Ribbed Design, 24 Inch (QI004177.S)
- UNIQUEWISE White striped and brown Metal Floor Vase Home Decor for Flowers and Artificial Floral Arrangements (QI004522)
- UNIQUEWISE Tall Decorative Modern Ripped Trumpet Design Floor Vase, Brown 23 Inch (QI004179.S)
- UNIQUEWISE Modern Dining Trumpet Floor Vase, For Entryway and Living Room, White Fiberglass 22 inch (QI004084)
- Uniquewise Vases