Shop All Vases
Uniquewise
Tall Floor Vase, 37 Inch Bamboo Vase, Modern Silver Vase Large Flower Holder, Vase for Home Decor
Mfr # QI003713.SI
Zoro # G404947328
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Bamboo
- Height 37"
Product Information
- Brand Uniquewise
- MFR # QI003713.SI
- Zoro # G404947328
- UPC # 651355037342
- Country of Origin United States
- Category Vases
Dimensions
Height | 37" |
Details
Color | Silver |
Material | Bamboo |
Description
Upgrade your home to a luxury status with this modern floor vase. The exclusive qualities of the floor vases, such as vibrant colors, sturdy design, and bonus hints of natural beauty will complete the look of any room. It's unique shape design will add a modern appeal to your living room, hallway, dining room, or any room corner. The vase is pretty enough to show off without any fillings. For an even more striking display fill it up silk flowers, branches, or tall wispy grass. As this item is composed with a lightweight design, we would suggest you to put sand or pebbles in the vase to keep it stable. Whether you display it in your living room, entryway, or dining room, it’ll bring your home decor to the next level.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TIME Clock, Steel Case, Analog, 1-5/8" D, 110V (U55BHAA504)
- CORRELL CF Melamine Folding Tables 30x72 Medium Oak (CF3072M-06)
- DEKORRA Artificial Rock - Riverbed (107-RB)
- BAXTON STUDIO Murai Modern Bohemian Natural Brown Rattan Dining Chair (211-12765-ZORO)
- UNIQUEWISE Peach Artificial Cherry Blossom Branch Stem for Home Decoration, Wedding Craft, and Floor Vase, Red (QI004414.RD)
- UNIQUEWISE Bamboo Cylinder Floor Vase-Handcrafted Tall Decorative Vase-Ideal for Dining Room, Living Room, 27" Silver (QI003245.SI)
- UNIQUEWISE 7" H Decorative Ceramic Square Twisted Centerpiece Table Vase Beige, Small (QI004345.S)
- UNIQUEWISE 5.5" H Decorative Ceramic Round Cone Shape Centerpiece Table Vase Green, Small (QI004347.S)
- UNIQUEWISE Contemporary Ceramic Textured Slim Hourglass Shape Table Vase Flower Holder, White (QI004361.WT)
- UNIQUEWISE Modern Trumpet Style Floor Vase, For Entryway or Living Room, Plastic Rope, Charcoal Gray 38" Tall (QI004082)
- VINTIQUEWISE 43 Rustic Farmhouse Style Galvanized Metal Floor Vase Decoration, Large (QI003484.L)
- Uniquewise Vases