Shop All Vases
Uniquewise
Modern Ribbed Style Designed Table Vase for Entryway Dining or Living Room, Ceramic White
Mfr # QI004038
Zoro # G604102053
product price: $63.29
/ea
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Weight 4
- Depth 7
- Color White
- Length 7
Product Information
- Brand Uniquewise
- MFR # QI004038
- Zoro # G604102053
- UPC # 651355240384
- Country of Origin China
- Category Vases
Dimensions
Depth | 7 |
Length | 7 |
Width | 7 |
Height | 17.5 |
Details
Material | Ceramic |
Weight | 4 |
Color | White |
Description
Add a designer touch to your home decor with this floor vase. This modern design will add a elegant look to your living room, dining room, hallway or any room corner. Suitable for inserting dyed decor branches, dried long grass bundles and artificial flower decorations. This vase will invite fresh vibes and create a natural and exotic atmosphere to your home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 1-1/4 in. Steel Bed Frame Rail Clamp 2 Pack (U 9006)
- HIRSH Pedestal Desk, 30" D, 60" W, 29-1/2" H, Charcoal/Mahogany, Laminate (20102)
- SAFCO Drafting Chair, Acrylic, 23" to 33" Height, Black (3442BL)
- DEERLUX Modern Living Room Area Rug with Nonslip Backing, Abstract Geo Pattern, 3 x 5 Ft Extra Small (QI003753.XS)
- UNIQUEWISE Contemporary Bamboo Floor Flower Vase Tear Drop Design for Dining, Living, Entryway, Small Green (QI004271.S)
- UNIQUEWISE Antique Roman Style Pointed Amphora Vase on Metal Tripod Stand (QI003919)
- UNIQUEWISE 31.5 Spun Bamboo Tall Trumpet Floor Vase, White and Natural (QI003356W.L)
- UNIQUEWISE Decorative Modern Ceramic Cylinder Shape Table Vase Flower Holder with Rope, Black 8 Inch (QI004362.S.BK)
- UNIQUEWISE 34 Brown Metal Floor Vase Centerpiece Home Decor for Dried and Artificial Flower (QI004523)
- UNIQUEWISE Modern White Large Floor Vase - 29 Inch (QI003159S)
- UNIQUEWISE Tall 33" Inch Modern Bamboo Narrow Trumpet Floor Vase, Silver Small (QI003889.SI.S)
- Uniquewise Vases