Shop All Vases
Uniquewise
Modern Inkwelll Bottle Shaped Ceramic Table Vase Flower Holder, White 5 Inch
Mfr # QI004366.L.WT
Zoro # G204102262
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.5
- Depth 5.5
- Color White
- Width 5.5
- Weight 2
Product Information
- Brand Uniquewise
- MFR # QI004366.L.WT
- Zoro # G204102262
- UPC # 651355043664
- Country of Origin China
- Category Vases
Dimensions
Length | 5.5 |
Depth | 5.5 |
Width | 5.5 |
Height | 5 |
Details
Color | White |
Weight | 2 |
Material | Ceramic |
Description
Welcome contemporary style into your home with this modern table flower vase. It is made of 100% ceramic material with a unique shape design. This centerpiece is completely watertight, with no drainage hole to keep your flowers fresh. Ideal to use as a flower vase, statue, table centerpiece or even as a modern desktop organizer to accommodate your specific needs. Suitable for various fillers such as dried or silk flowers, branches, feathers, or pearls. Whether you display it in your bedroom, office, or dining table, it’ll bring your home décor to the next level.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15" W 4 Drawer File Cabinet, Charcoal, Letter (H314.P.S)
- BAXTON STUDIO Garson Glam and Luxe Blush Pink Velvet Upholstered and Gold Metal Finished Accent Chair (195-12435-ZORO)
- MITYLITE Plastic Folding Table, Gray, 30In. Square (RT3030GRY1)
- MARTEX BRENTWOOD Bath Sheet Towel, 30 x 60 In, Ecru, PK12 (7135319)
- UNIQUEWISE Bamboo Cylinder Floor Vase-Handcrafted Tall Decorative Vase-Ideal for Dining Room, Living Room, 27.5" Natural (QI003245N)
- UNIQUEWISE Modern Ribbed Style Designed Table Vase for Entryway Dining or Living Room, Ceramic White (QI004038)
- UNIQUEWISE Brushed Paint Unique Straight Design Metal Floor Vase for Entryway, Living or Dining Room, Medium (QI004445.M)
- UNIQUEWISE Contemporary White Ceramic Unique Honeycomb Shaped Table Vase Flower Holder (QI004370.BX)
- UNIQUEWISE 8" H Decorative Ceramic Round Sharp Concaved Top Vase Centerpiece Table Vase White, Small (QI004346.S)
- UNIQUEWISE Ceramic Round Sharp Concaved Top Vase Centerpiece Table Vase Set of 2, Green Large and White Small (QI004346.2)
- ELK HOME Drue Vase - Tall (H0017-9148)
- Uniquewise Vases