Shop All Vases
Uniquewise
Modern Inkwelll Bottle Shaped Ceramic Table Vase Flower Holder, Black 5 Inch
Mfr # QI004366.L.BK
Zoro # G704102212
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 2
- Height 5
- Material Ceramic
- Width 5.5
- Color Black
Product Information
- Brand Uniquewise
- MFR # QI004366.L.BK
- Zoro # G704102212
- UPC # 651355036673
- Country of Origin China
- Category Vases
Dimensions
Height | 5 |
Width | 5.5 |
Depth | 5.5 |
Length | 5.5 |
Details
Weight | 2 |
Material | Ceramic |
Color | Black |
Description
Welcome contemporary style into your home with this modern table flower vase. It is made of 100% ceramic material with a unique shape design. This centerpiece is completely watertight, with no drainage hole to keep your flowers fresh. Ideal to use as a flower vase, statue, table centerpiece or even as a modern desktop organizer to accommodate your specific needs. Suitable for various fillers such as dried or silk flowers, branches, feathers, or pearls. Whether you display it in your bedroom, office, or dining table, it’ll bring your home décor to the next level.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Orifice, #56 (2068-1)
- CANARY PRODUCTS Canary Products ABC592BK Electric Height Adjustable Desk Dual Motor with 4 Pre Set Features & LED Height Screen; Black (ABC592BK)
- FLOORTEX Chair Mat 45"x53", Rectangular Shape, Clear, for Hard Floor (PF1213425EV)
- BAXTON STUDIO 31.5 W, 31.5 L, 15.9 H, MDF, Metal Top, Walnut Brown/Black (225-12575-ZORO)
- UNIQUEWISE Tall Floor Vase, 37 Inch White Bamboo Vase, Modern Vase Large Flower Holder, Vase for Home Decor (QI003713)
- UNIQUEWISE Modern Inkwelll Bottle Shaped Ceramic Table Vase Flower Holder, White 4 Inch (QI004366.S.WT)
- UNIQUEWISE Antique Style 2 Handle Metal Jug Floor Vase for Entryway, Living Room or Dining Room, Large (QI004440.L)
- UNIQUEWISE Modern Trumpet Style Floor Vase, For Entryway or Living Room, Plastic Rope, Charcoal Gray 38" Tall (QI004082)
- UNIQUEWISE Contemporary Decorative Square Table Flower Vase with Gray Striped Design, 11.5 Inch (QI004176.L)
- UNIQUEWISE Antique Style Metal Bottle Shape Gold Floor Vase for Entryway, Living Room or Dining Room, Small (QI004442.S)
- UNIQUEWISE Decorative Split Vase Duo Floor Vase - Set of Black and White (QI003999.2)
- Uniquewise Vases