Shop All Vases
Uniquewise
Modern floor vase, White Unique Trumpet Floor Vase, Home Interior Decoration, Modern Floor Vase, Tall Floor Vases for Entryway and Living Room And Office 33.75" Tall
Mfr # QI004002.L
Zoro # G504102078
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 9
- Size 33.75 in. Tall
- Weight 12
- Material Fiberglass
- Length 9
Product Information
- Brand Uniquewise
- MFR # QI004002.L
- Zoro # G504102078
- UPC # 651355231016
- Country of Origin China
- Category Vases
Dimensions
Depth | 9 |
Size | 33.75 in. Tall |
Length | 9 |
Height | 33.75 |
Width | 18.75 |
Details
Weight | 12 |
Material | Fiberglass |
Color | White |
Description
Upgrade your home to a luxury status with this uniquely shaped modern floor vase. The vase is pretty enough to show off without any fillings. For an even more striking display, fill it up with dry branches, silk flowers, or tall, wispy grass. Composed of durable fiberglass, a durable yet lightweight composite material that will last for years to come. The vase's white and black color will brighten up any room, whether its your entryway, dining room, living room, or bedroom.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAMBOO54 Bamboo54 5229 Natural Curtain - Natural Bamboo (5229)
- KASON Inside Release Handle, Safety Glow (10481A00600)
- FLASH FURNITURE 24" X 24" X 20.25", Vinyl Top, Brown (JB-10-CARD-TN-GG)
- TENNSCO 3-Shelf Bookcase, All Welded Steel 42"x36" Light Grey (BC18-42 LIGHT GREY)
- UNIQUEWISE Modern Ribbed Style Designed Table Vase for Entryway Dining or Living Room, Ceramic White (QI004038)
- UNIQUEWISE 8 Inch Contemporary Ceramic Cone Shape Table Vase Modern Pastel Colored Flower Holder, Green (QI004359.GN)
- UNIQUEWISE Contemporary Ceramic Marble Look Design Table Vase Geometric Flower Holder Decor, 9 Inch (QI004360.L)
- UNIQUEWISE 12" H Decorative Ceramic Square Twisted Centerpiece Table Vase Green, Large (QI004345.L)
- UNIQUEWISE Tall Floor Vase, 37 Inch White Bamboo Vase, Modern Vase Large Flower Holder, Vase for Home Decor (QI003713)
- UNIQUEWISE Contemporary White Cylinder Shaped Ceramic Table Flower Vase Holder, 12 Inch (QI004364.L)
- UNIQUEWISE 8 Inch Contemporary Ceramic Cone Shape Table Vase Modern Pastel Colored Flower Holder, Gray (QI004359.GY)
- Uniquewise Vases