Shop All Vases
Uniquewise
Modern Decorative Iron Hammered Tabletop Centerpiece Flower Vase, PK 2
Mfr # QI004129.2
Zoro # G904102128
product price: $55.25
/pk 2, $27.63/ea
$55.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.75
- Color Champagne
- Width 4.75
- Depth 4.75
- Weight 2
Product Information
- Brand Uniquewise
- MFR # QI004129.2
- Zoro # G904102128
- UPC # 651355035683
- Country of Origin India
- Category Vases
Dimensions
Length | 4.75 |
Width | 4.75 |
Depth | 4.75 |
Height | 16 |
Details
Color | Champagne |
Weight | 2 |
Material | Iron |
Description
Add an elegant touch and beautiful art to your home with this modern table flower vase. It is made of 100% iron material with a unique modern design. Ideal to use as a flower vase, statue, table centerpiece, or as a desktop decor. Suitable for various fillers such as dried or silk flowers, branches, feathers, or pearls. Whether you display it in your bedroom, office, or dining table, it’ll bring your home décor to the next level.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND O-Ring, EPDM-E50, A-033 (FA05002-30)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-GV-3169-BAS-GG)
- TRADEMARK FINE ART Hal Frenck 'Santa Face' Canvas Art, 35x47 (ALI35624-C3547GG)
- DESIGNS OF DISTINCTION .25" x .75" Decorative Aluminum Strapping - Flat Black (01110788WR1)
- UNIQUEWISE 9 Inch Modern Decorative Ceramic Table Vase Ripped Design Bottle Shape Flower Holder, Black (QI004356.BK)
- UNIQUEWISE White Contemporary Unique Teardrop Shaped Ceramic Table Vase Flower Holder, 8 Inch (QI004367.S)
- UNIQUEWISE Tall Floor Vase, 37 Inch White Bamboo Vase, Modern Vase Large Flower Holder, Vase for Home Decor (QI003713)
- UNIQUEWISE Cylinder Shaped Tall Spun Bamboo Floor Vase Glossy Black Lacquer and Natural Bamboo Finish, Large (QI003455BKN.L)
- UNIQUEWISE Decorative Split Vase Duo Floor Vase - White (QI003999.WT)
- UNIQUEWISE Contemporary Decorative Square Table Flower Vase with Gray Striped Design, 11.5 Inch (QI004176.L)
- UNIQUEWISE 8 Inch Contemporary Ceramic Cone Shape Table Vase Modern Shiny Looking Flower Holder, Gold (QI004359.GD)
- Uniquewise Vases