Shop All Vases
Uniquewise
Modern Decorative Iron Hammered Tabletop Centerpiece Flower Vase, Champagne 15.5 Inch
Mfr # QI004129.L
Zoro # G304102216
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4.75
- Color Champagne
- Length 4.75
- Weight 2
- Material Iron
Product Information
- Brand Uniquewise
- MFR # QI004129.L
- Zoro # G304102216
- UPC # 651355033313
- Country of Origin India
- Category Vases
Dimensions
Width | 4.75 |
Length | 4.75 |
Height | 16 |
Depth | 4.75 |
Details
Color | Champagne |
Weight | 2 |
Material | Iron |
Description
Add an elegant touch and beautiful art to your home with this modern table flower vase. It is made of 100% iron material with a unique modern design. Ideal to use as a flower vase, statue, table centerpiece, or as a desktop decor. Suitable for various fillers such as dried or silk flowers, branches, feathers, or pearls. Whether you display it in your bedroom, office, or dining table, it’ll bring your home décor to the next level.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Chair, Woodstock, Queen Headbrd, White Mtal (HG-HB1706-WH-Q-GG)
- HASTINGS HOME Body Pillow Cover, Soft Sherpa Pillowcase With Zipper, Fits Pillows Up To 51 Inches (Blue) (481187BKM)
- MARTEX Bedspread, Twin, Slate (Mainspread)
- COMFORT RESEARCH Comfort Research 9999999 Ultimax Beans Refill - 100 liters (9999999)
- UNIQUEWISE Fiberglass White Plinth Roman Column Ionic Piller Pedestal Vase Stand - Photography Props - 32 Inch (QI004124-32)
- UNIQUEWISE 43 in. Tall Bamboo Floor Vase, Red and Natural (QI003244)
- UNIQUEWISE Decorative Antique Aluminium-Casted Table Centerpiece Flower Vase, Two Tone Patina Green 19.25 Inch (QI004133)
- UNIQUEWISE 34 Brown Metal Floor Vase Centerpiece Home Decor for Dried and Artificial Flower (QI004523)
- UNIQUEWISE Contemporary White Cylinder Shaped Ceramic Table Flower Vase Holder, 6 Inch (QI004364.S)
- UNIQUEWISE Contemporary Decorative Square Table Flower Vase with Gray Striped Design, 11.5 Inch (QI004176.L)
- PRIVILEGE Privilege 84058 8.5 x 8.5 x 15 in. Water Drop Ceramic Vase (84058)
- Uniquewise Vases