Shop All Accent Furniture and Storage
Uniquewise
Modern Ceramic Trinket Dish Accent Plate Jewelry Holder White Plate and Gold Deer
Mfr # QI004368.DR
Zoro # G104177315
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 1
- Depth 4.5
- Width 4.5
- Material Ceramic
- Length 4.5
Product Information
- Brand Uniquewise
- MFR # QI004368.DR
- Zoro # G104177315
- UPC # 651355043688
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Depth | 4.5 |
Width | 4.5 |
Length | 4.5 |
Height | 4 |
Details
Weight Capacity | 1 |
Material | Ceramic |
Color | White |
Weight | 1 |
Description
Add a touch of art to your jewelry organization with this plate statue figurine. It is made of sculptured ceramic deer figurine with a gold shiny color. This trinket holder keeps your jewelry items accessible and beautifully displayed. Ideal for living room, bedroom, tabletop, office desktop, cabinets, nightstands, or mantelpiece. You may use it as an eye-catching decorative ornament or as a jewelry holder to display your rings. Put it on the nightstand to place your rings as you get ready for bed or collect your rings while you wash your hands. This ring holder will surely add an artistic design wherever you place it!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Black Faux Leather Tufted Swivel Barstool with Nail heads Trim, PK2 (120-6596)
- BETSY DRAKE Betsy Drake SN991 12 x 12 in. Blue Starfish Small Indoor & Outdoor Pillow (SN991)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-SOLID-GY-GG)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 80"L, L Shape, Work, Laptop, Metal, Brown (I 7255)
- UNIQUEWISE Modern Ceramic Trinket Dish Accent Plate Jewelry Holder White Plate and Gold Cactus Tree (QI004368.TR)
- UNIQUEWISE Modern Ceramic Trinket Dish Accent Plate Jewelry Holder White Plate and Gold Swan (QI004368.DK)
- VINTIQUEWISE Vintiquewise Wicker Front Bike Baskets Universal Handlebar Mount for All Bikes and ages (QI003420)
- KB KB C1288 30 x 32 x 15 in. Wood Door Console Table - Antique Blue (C1288)
- ALATERRE FURNITURE Shaker Cottage Storage Cabinet Bench, Cherry (ASCA0560)
- BAXTON STUDIO Herman Modern and Contemporary Walnut Brown Finished Wood 1-Drawer Console Table (190-11325-ZORO)
- DESIGN TOSCANO The Venice Etagere Display Pedestal (DY1612)
- Uniquewise Accent Furniture and Storage