Shop All Wall Art & Decor
Uniquewise
Modern Accent Table Decor Ceramic Gold Bird Figurine Statue Ornament
Mfr # QI004369
Zoro # G004177170
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.5
- Depth 2
- Color Gold
- Width 4
- Material Ceramic
Product Information
- Brand Uniquewise
- MFR # QI004369
- Zoro # G004177170
- UPC # 651355043695
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Depth | 2 |
Width | 4 |
Height | 3 |
Length | 2 |
Details
Weight | 0.5 |
Color | Gold |
Material | Ceramic |
Description
Add a touch of art to your jewelry organization with this bird statue figurine. It is made of sculptured ceramic bird with a gold shiny color. This trinket holder keeps your jewelry items accessible and beautifully displayed. Ideal for living room, bedroom, tabletop, office desktop, cabinets, nightstands, or mantelpiece. You may use it as an eye-catching decorative ornament or as a jewelry holder to display your rings. The rings slide onto the tail of the bird and stores multiple rings of various sizes. Put it on the nightstand to place your rings as you get ready for bed or collect your rings while you wash your hands. This ring holder will surely add an artistic design wherever you place it!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFAVIEH 4 x 6 ft. Small Rectangle Shag and Flokati Red Hand Tufted Rug (SG851R-4)
- UNION & SCALE 29.3 in D, 59.7" W, 28.8" H, White/Aluminum, Laminated Wood (UN59691-CC)
- FLASH FURNITURE Stack Chair, Plastic, Black, 17.50" H (RUT-2-BK-GG)
- HIRSH 15" W 2 Drawer Desk Pedestal, White (19309)
- DESIGN TOSCANO Saber-toothed Tiger Skull Artifact (NE100501)
- CAROLINES TREASURES 6 x 6 in. Malvi Cow Love Wall or Door Hanging Prints (CK5257DS66)
- TRADEMARK FINE ART Carissa Luminess 'Joy Bubble' Canvas Art, 8x24 (ALI25775-C824GG)
- TRADEMARK FINE ART PIPA Fine Art 'Infrared Flower 2' Canvas Art, 22x32 (MFG0027-C2232GG)
- VASER DESIGNS 20 in. Dog with Glasses Canvas Art (VA2999118)
- TRADEMARK FINE ART John Xiong 'Grand Canal' Canvas Art, 16x47 (ALI0647-C1647GG)
- TRADEMARK FINE ART Michael Mullan 'Retro Chair I Sit' Canvas Art, 24x24 (WAP08582-C2424GG)
- Uniquewise Wall Art & Decor