Shop All Vases
Uniquewise
Metal Floor Vase Centerpiece Home Decoration for Dried Flower and Artificial Floral Arrangements
Mfr # QI004521
Zoro # G410083454
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Width 9"
- Height 34"
- Material Metal
- Length 9"
Product Information
- Brand Uniquewise
- MFR # QI004521
- Zoro # G410083454
- UPC # 651355045217
- Country of Origin China
- Category Vases
Dimensions
Width | 9" |
Height | 34" |
Length | 9" |
Details
Color | Brown |
Material | Metal |
Description
This element 34 metal vase is an elegant and stately focal piece for your home decor. Made of metal, the vase features an embossed floral pattern in a brown color palette that will make a bold statement on your floor. This beautifully designed metal vase furniture is made with premium quality materials. The brown metal floor vase will complement your living room decor and its vertical design will fit in any size room. The simplicity with which this vase is designed is sure to catch everyone's attention.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Fleece Blanket, King, 108x90 In. (X52003)
- BAXTON STUDIO Merida Glam Brushed Gold Metal and Natural Brown Wood 2-Tier Over Bed Queen Size Storage (182-11624-Zoro)
- ICEBERG Round CaféWorks™ Table, Walnut - 36" Round x 42"H, 36" W, 42" H, Laminated Melamine Top, Walnut (65667)
- DAYMARK Food Prep Ink Roller, Black Ink, PK5 (112137)
- UNIQUEWISE Peach Artificial Cherry Blossom Branch Stem for Home Decoration, Wedding Craft, and Floor Vase, Red (QI004414.RD)
- UNIQUEWISE Brushed Paint Unique Straight Design Metal Floor Vase for Entryway, Living or Dining Room, Large (QI004445.L)
- UNIQUEWISE White Contemporary Unique Teardrop Shaped Ceramic Table Vase Flower Holder, 12.5 Inch (QI004367.L)
- UNIQUEWISE Decorative Antique Aluminium-Casted Table Centerpiece Flower Vase, Two Tone Patina Green 19.25 Inch (QI004133)
- UNIQUEWISE Antique Style Metal Bottle Shape Gold Floor Vase for Entryway, Living Room or Dining Room, Medium (QI004442.M)
- UNIQUEWISE Decorative Modern Gold Metal Hammered Floor Flower Vase for Entryway, Living Room or Dining Room (QI004250)
- AFS 3" Plastic Cone - Round Bottom Vase: Green (case of 36) (5011)
- Uniquewise Vases