Fiberglass Pillar Column Flower Stand -Photography Props - Cylinder Shape Versatile Pedestal 47 Inch
Mfr # QI004126-47
Zoro # G704101963
Key Features
- Weight Capacity 7
- Material Fiberglass
- Height 47
- Depth 12
- Color White
Product Information
- Brand Uniquewise
- MFR # QI004126-47
- Zoro # G704101963
- UPC # 651355033139
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Height | 47 |
Depth | 12 |
Length | 12 |
Width | 12 |
Details
Weight Capacity | 7 |
Material | Fiberglass |
Color | White |
Description
Indulge in the epitome of refined aesthetics with our exquisite cylinder pedestal stand, meticulously designed to elevate your centerpieces and floral arrangements to new heights of sophistication. As a testament to its boundless versatility, this pedestal stand becomes a canvas for your creativity. Immerse yourself in the joy of displaying cherished flowers that bloom with memories, capturing captivating photos that tell a story, illuminating the space with enchanting candles, or showcasing unique trinkets that hold sentimental value. Embrace the freedom to let it stand alone, transcending its functional purpose to become a modern work of art, a sculptural masterpiece that adds a touch of contemporary allure to your space. The fusion of its distinctive cylinder shape, robust construction from premium fiberglass, and an infusion of contemporary elegance culminate in making this vase stand a truly exclusive and stylish choice. Its presence effortlessly completes the aesthetic narrative of any room with finesse and sophistication, leaving an indelible impression of timeless beauty and tasteful refinement. Welcome this pedestal stand into your space and immerse yourself in the harmonious symphony of form, function, and unparalleled elegance.
- •Dimensions: Choose the perfect size to make a statement – Select from our versatile range of dimensions: 16” Dia x 16” High, 40” Dia x 40” High, 47” Dia x 47” High, or 51” Dia x 51.5” High.
- •Modern Design: Redefine your space with an avant-garde cylinder pedestal stand, meticulously designed with a striking white finish to infuse a cutting-edge aesthetic into any room.
- •Material: Immerse yourself in luxury with our meticulously crafted pedestal stand, constructed from premium fiberglass for unparalleled durability, ensuring it stands the test of time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACURITE Atomic Dual Alarm Clock, w/Indoor Temp (13024A1)
- ALERA Alera Steel Desk - Single Right Pedestal - 45-1/4inW x 24inD x 29-1/2inH - Mocha/Black (SD4524BM)
- OATEY Hercules For Hand Towel (45345)
- HON Leather Task Chair, Black (H5701.SB11.T)
- UNIQUEWISE Modern Ceramic Trinket Dish Accent Plate Jewelry Holder White Plate and Gold Cactus Tree (QI004368.TR)
- UNIQUEWISE Modern Ceramic Trinket Dish Accent Plate Jewelry Holder White Plate and Gold Deer (QI004368.DR)
- UNIQUEWISE Modern Ceramic Trinket Dish Accent Plate Jewelry Holder White Plate and Gold Swan (QI004368.DK)
- WINSOME Winsome 94422 Devon Butler TV Table with Serving Tray (94422)
- REGENCY Storage > Storage Cubes > Niche Cubo Storage Cubes, Truffle, Wood (PC4PKTF)
- DOBA-BNT Lucca 5-Pc Set TV Tables with Handle (SA143827)
- BAXTON STUDIO Edeline Hollywood Regency Glamour Style Mirrored 3-Drawer Chest (136-7485)
- Uniquewise Accent Furniture and Storage