Decorative Tiered Diamond Shaped Black Metal Frame Wall Mounted Modern Mirror
Mfr # QI004579
Zoro # G510083569
Key Features
- Length 1.25"
- Width 21.75"
- Height 27"
- Material Metal
- Weight 3.85 lbs
Product Information
- Brand Uniquewise
- MFR # QI004579
- Zoro # G510083569
- UPC # 651355045798
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Length | 1.25" |
Width | 21.75" |
Height | 27" |
Details
Material | Metal |
Weight | 3.85 lbs |
Color | Black |
Shape | Black Diamond |
Description
Introducing the Uniquewise Decorative Tiered Diamond Shaped Black Metal Frame Wall Mounted Modern Mirror, a stylish and versatile addition to your home decor. This mirror is designed to elevate the aesthetics of your entryway, office, living room, bedroom, or vanity with its contemporary look and functional design. Featuring a sturdy metal frame, this mirror exudes a fresh and modern vibe, making it a perfect fit for any contemporary or modern interior. Its unique diamond-shaped frame adds a touch of sophistication to any space, making it a statement piece on your wall. You can easily set up this mirror over your entryway console or fireplace mantel to create a focal point and add more dimension to your space. The attached hook on the back of the mirror make installation a breeze, ensuring a hassle-free experience. In terms of maintenance, this mirror is easy to keep spotlessly clean. Simply wipe it with a soft, dry cloth and standard glass cleaner to maintain its pristine appearance. Upgrade your home decor with the Uniquewise Decorative Tiered Diamond Shaped Black Metal Frame Wall Mounted Modern Mirror, and enjoy the perfect blend of style, functionality, and convenience in one stunning piece.
- •Generous Size: Measuring at 21.75" W x 1.25" D x 27" H, this mirror makes a striking statement on any wall in your house, adding depth and dimension to your space.
- •Easy Hanging: With an attached hook on the back and the necessary supplies included, this mirror is a breeze to hang. Save time with the convenient installation, allowing you to enjoy it in no time.
- •Durable Construction: Crafted with a sturdy metal frame, this mirror is designed to be reliable and stable once hung, ensuring it stays securely in place for long-lasting use.
- •Stylish and Versatile: With its sleek diamond-shaped frame, this mirror adds a modern touch to any room in your home, making it suitable for various spaces.
- •Practical and Time-Saving: The user-friendly design of this mirror makes installation a breeze, saving you time and effort so you can quickly enjoy its decorative impact in your home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Redell Modern Bohemian Natural Brown Rattan 3-Tier Display Shelf (207-12687)
- CLOROX 70 in. H X 72 in. W White Shower Curtain Liner PEVA (MSI008330)
- BAXTON STUDIO Laurel Rustic Antique Grey Metal and Whitewashed Oak Brown Finished Wood 3-Drawer Nightstand (182-11736-Zoro)
- HON 18-1/4" W 2 Drawer File Cabinet, Putty, Legal (H512C.P.L)
- UNIQUEWISE Decorative Round Shaped with Circle Ring Frame Black Metal Wall Mounted Modern Mirror (QI004578)
- ELK HOME Los Olivos Wall Mirror - Small (351-10600)
- FLASH FURNITURE Gold 20in x 30in Rectangle Metal Frame Wall Mirror (HMHD-9M2999GD-GLD-GG)
- ELK HOME Erhart Wall Mirror (DM1957)
- CASTELLO USA Smart Lisa 60 x 30 LED Smart Mirror with Voice Commands (CB-SM430-60-30)
- SAFAVIEH Lerna Mirror, Brushed Brass (MRR3003A)
- ELK STUDIO Middleton Wall Mirror, Black (S0036-11290)
- Uniquewise Decorative Mirrors