Shop All Vases
Uniquewise
Decorative Split Vase Duo Floor Vase - Set of Black and White
Mfr # QI003999.2
Zoro # G304101929
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24.5
- Width 6
- Weight 5
- Length 11
- Material Fiberglass
Product Information
- Brand Uniquewise
- MFR # QI003999.2
- Zoro # G304101929
- UPC # 651355239999
- Country of Origin China
- Category Vases
Dimensions
Height | 24.5 |
Width | 6 |
Length | 11 |
Depth | 11 |
Details
Color | Black and White |
Weight | 5 |
Material | Fiberglass |
Description
Welcome contemporary style into your home. This uniquely split shaped fiberglass vase will invite fresh vibes to any room placed for its sleek composition and distinct design. Group the 2 vases together or place one vase flat against the wall for a divided look, the possibilities are endless. Whether there is an empty area in need of a centerpiece or looking to lighten living space ambiance, this vase will add decorative appeal to your room decor. Fill it up with birch branches, your choice of flowers, or use alone as a burst of modern inspiration.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Lectern, Mahogany, Floor Type (XU-LECTERN-ADJ-GG)
- FLASH FURNITURE Navy Blue Fabric Church Chair (4-FD-CH0221-4-SV-NB24-GG)
- VENTLINE V2092-501-00 Ventadome V2092 Series Radius Corner Non-Powered Ventilator Without Garnish-Birch (V2092-501-00)
- GLOBAL INDUSTRIAL 48W x 24D Left Handed Return Table, Mahogany (695216MH)
- UNIQUEWISE Decorative Split Vase Duo Floor Vase - Black, PK 2 (QI003999.BK.2)
- UNIQUEWISE Contemporary White Ceramic Unique Shaped Flower Table Vase Centerpiece, 11 Inch (QI004363.L.WT)
- UNIQUEWISE Aluminium-Casted Decorative Twisted Shape Flower Vase, Black Nickel 13.25 Inch (QI004135)
- UNIQUEWISE Tall Decorative Modern Ripped Trumpet Design Floor Vase, Brown 23 Inch (QI004179.S)
- UNIQUEWISE Contemporary White Ceramic Unique Geometric Shaped Table Vase Flower Holder (QI004370.LN)
- UNIQUEWISE Antique Style Metal Bottle Shape Gold Floor Vase for Entryway, Living Room or Dining Room, Medium (QI004442.M)
- ELK HOME Tanis Vessel, Extra Small (H0017-10445)
- Uniquewise Vases