Shop All Vases
Uniquewise
Decorative Modern Ceramic Cylinder Shape Table Vase Flower Holder with Rope, White 11 Inch
Mfr # QI004362.L.WT
Zoro # G304102193
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Ceramic
- Depth 3.5
- Width 3.5
- Length 3.5
- Height 11
Product Information
- Brand Uniquewise
- MFR # QI004362.L.WT
- Zoro # G304102193
- UPC # 651355043626
- Country of Origin China
- Category Vases
Dimensions
Depth | 3.5 |
Width | 3.5 |
Length | 3.5 |
Height | 11 |
Details
Material | Ceramic |
Weight | 2 |
Color | White |
Description
Welcome contemporary style into your home with this modern table flower vase. It is made of 100% ceramic material with a unique shape design. This centerpiece is completely watertight, with no drainage hole to keep your flowers fresh. Ideal to use as a flower vase, statue, table centerpiece or even as a modern desktop organizer to accommodate your specific needs. Suitable for various fillers such as dried or silk flowers, branches, feathers, or pearls. Whether you display it in your bedroom, office, or dining table, it’ll bring your home décor to the next level.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Deluxe Posture Chair, 25"L40"H, Adjustable, B326Series (B326-BE)
- FLASH FURNITURE Replacement Foot Cap for Chairs, Beige (LE-L-3-BGE-CAPS-GG)
- LUXOR Tablet/Chromebook, (16)Unit, Charging Cart (LLTM16-B-V2)
- SAFCO Underdesk Printer Stand, Light Gray (1861GR)
- UNIQUEWISE Brown Rustic Iron Flower Plant Centerpiece Hammered Vase 8.75 Inch (QI004128.S)
- UNIQUEWISE Contemporary Ceramic Marble Look Design Table Vase Geometric Flower Holder Decor, 8 Inch (QI004360.S)
- UNIQUEWISE 24" Classic Bamboo Floor Vase Handmade, For Dining, Living Room, Entryway, Glossy Orange (QI003242.S.OR)
- UNIQUEWISE 12" H Decorative Ceramic Multi Paned Vase, Modern Style Centerpiece Table Vase Beige, Large (QI004349.L)
- UNIQUEWISE Aluminium-Casted Leaf Shaped Centerpiece Flower Table Vase, Two Tone Grey 7.5 Inch (QI004131)
- UNIQUEWISE Contemporary White Ceramic Unique Geometric Shaped Table Vase Flower Holder (QI004370.LN)
- AFS 5" Plastic-"In Loving Memory" Cone Vase:Green-case of 36 (5081)
- Uniquewise Vases