Shop All Vases
Uniquewise
Decorative Contemporary Floor Vase White Carved Divot Bubble Design with Tall Neck, PK 2
Mfr # QI004180.2
Zoro # G504101873
product price: $318.99
/pk 2, $159.50/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 7
- Material polyresin
- Length 7
- Height 33.5
- Depth 7
Product Information
- Brand Uniquewise
- MFR # QI004180.2
- Zoro # G504101873
- UPC # 651355035294
- Country of Origin China
- Category Vases
Dimensions
Length | 7 |
Height | 33.5 |
Depth | 7 |
Width | 7 |
Details
Weight | 7 |
Material | polyresin |
Color | White |
Description
Upgrade your home to a luxury status with this modern floor vase. It's unique carved divot bubble design pattern will add a modern appeal to your living room, hallway, office, or any room corner. The vase is pretty enough to show off without any fillings. For an even more striking display, fill it up with dry branches, silk flowers, or tall wispy grass. Whether you display it in your living room, entryway, or dining room, it’ll bring your home décor to the next level.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMSEAT Office Chair 1000 with Clemson Tigers Logo (XZOC1000-PSCOL12130)
- CORRELL Rectangle Panel Leg Folding Seminar Training Table, 24" X 96" X 29", High Pressure Laminate Top (SP2496PX-15)
- HOLLAND BAR STOOL CO 25" Counter Stool, Chrome Finish, Black Vinyl Seat, 360 Swivel (C8C125BlkVinyl)
- ZORO SELECT Square Folding Table, 36" W, 36" L, 29" H, Blow Molded Polyethylene Top, White (13V430)
- UNIQUEWISE Bamboo Cylinder Floor Vase-Handcrafted Tall Decorative Vase-Ideal for Dining Room, Living Room, 27" Silver (QI003245.SI)
- UNIQUEWISE Modern Inkwelll Bottle Shaped Ceramic Table Vase Flower Holder, White 5 Inch (QI004366.L.WT)
- UNIQUEWISE 31.5" Classic Bamboo Floor Vase Handmade, For Dining, Living, Entryway, Glossy Orange (QI003242.L.OR)
- UNIQUEWISE Decorative Contemporary Floor Vase White Carved Divot Bubble Design with Tall Neck, 33.5 Inch (QI004180.L)
- UNIQUEWISE Teardrop Shape Table Flower Vase with Black Honeycomb Design for Dining Table, Living Room (QI004249)
- UNIQUEWISE 12" H Decorative Ceramic Square Twisted Centerpiece Table Vase Green, Large (QI004345.L)
- VINTIQUEWISE Rustic Farmhouse Style Galvanized Metal Floor Vase Decoration, PK 3 (QI003484.3)
- Uniquewise Vases