Shop All Vases
Uniquewise
Contemporary White Cylinder Shaped Ceramic Table Flower Vase Holder, 6 Inch
Mfr # QI004364.S
Zoro # G904102302
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3
- Depth 3
- Material Ceramic
- Height 6
- Weight 1
Product Information
- Brand Uniquewise
- MFR # QI004364.S
- Zoro # G904102302
- UPC # 651355036581
- Country of Origin China
- Category Vases
Dimensions
Width | 3 |
Depth | 3 |
Height | 6 |
Length | 3 |
Details
Color | White |
Material | Ceramic |
Weight | 1 |
Description
Welcome contemporary style into your home with this modern table flower vase. It is made of 100% ceramic material with a unique shape design. This centerpiece is completely watertight, with no drainage hole to keep your flowers fresh. Ideal to use as a flower vase, statue, table centerpiece or even as a modern desktop organizer to accommodate your specific needs. Suitable for various fillers such as dried or silk flowers, branches, feathers, or pearls. Whether you display it in your bedroom, office, or dining table, it’ll bring your home décor to the next level.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE COLORS True Color Beige Wash Cloths , 12PK (WASH-BEIGE)
- MARTIN FURNITURE 60" Shallow Wall Mounted Audio/Video Console (IMSE360BK)
- FLASH FURNITURE Advantage Black Church Chairs 18.5" Wide (PCHT185-108)
- CELEBRATINOS Celebrations Halloween LED Prelit Burst Halloween Decor (LBST100BORTWA)
- UNIQUEWISE 27.5" Spun Bamboo and Coiled Seagrass Patterned Vase, White, Medium (QI003357W.M)
- UNIQUEWISE Decorative Split Vase Duo Floor Vase - Black, PK 2 (QI003999.BK.2)
- UNIQUEWISE Contemporary Wedding Floor Flower Vase with Silver Studs and White Pearl Design, 40 Inch (QI004198)
- UNIQUEWISE Decorative Modern Ceramic Cylinder Shape Table Vase Flower Holder with Rope, Black 8 Inch (QI004362.S.BK)
- UNIQUEWISE Modern Trumpet Style Floor Vase, For Entryway or Living Room, Plastic Rope, Charcoal Gray 38" Tall (QI004082)
- UNIQUEWISE 10" H Decorative Ceramic Urn Vase, Modern Style Centerpiece Table Vase, Red (QI004348.RD)
- UNIQUEWISE White Contemporary Unique Teardrop Shaped Ceramic Table Vase Flower Holder, 12.5 Inch (QI004367.L)
- Uniquewise Vases