Shop All Vases
Uniquewise
Contemporary White Cylinder Shaped Ceramic Table Flower Vase Holder, 12 Inch
Mfr # QI004364.L
Zoro # G904102135
original price:
$43.28
28% off
$31.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Weight 2
- Depth 3
- Material Ceramic
- Length 3
Product Information
- Brand Uniquewise
- MFR # QI004364.L
- Zoro # G904102135
- UPC # 651355043640
- Country of Origin China
- Category Vases
Dimensions
Depth | 3 |
Length | 3 |
Height | 12 |
Width | 3 |
Details
Color | White |
Weight | 2 |
Material | Ceramic |
Description
Welcome contemporary style into your home with this modern table flower vase. It is made of 100% ceramic material with a unique shape design. This centerpiece is completely watertight, with no drainage hole to keep your flowers fresh. Ideal to use as a flower vase, statue, table centerpiece or even as a modern desktop organizer to accommodate your specific needs. Suitable for various fillers such as dried or silk flowers, branches, feathers, or pearls. Whether you display it in your bedroom, office, or dining table, it’ll bring your home décor to the next level.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Norwich Dining Table (5055-82)
- BAXTON STUDIO Palta ModernTwo-Tone White and Oak Brown Finished Wood 4-Drawer Storage Unit (200-12196-ZORO)
- STAR Adjustable Foot (2A-Z1485)
- ZORO SELECT Shower Curtain, vinyl, White, 42 in W, 72 in L (4EEY1)
- UNIQUEWISE Antique Style 2 Handle Metal Jug Floor Vase for Entryway, Living Room or Dining Room, Large (QI004440.L)
- UNIQUEWISE Cylinder Shaped Tall Spun Bamboo Floor Vase Glossy Black Lacquer and Natural Bamboo Finish, Large (QI003455BKN.L)
- UNIQUEWISE Cylinder Shaped Tall Spun Bamboo Floor Vase Glossy White Lacquer and Natural Bamboo Finish, Small (QI003455WN.S)
- UNIQUEWISE Antique Style Metal Bottle Shape Gold Floor Vase for Entryway, Living Room or Dining Room, Large (QI004442.L)
- UNIQUEWISE Decorative White Metal Floor Vase With 2 Gold Handles for Entryway, Living Room or Dining Room (QI004444)
- UNIQUEWISE Decorative Modern Gold Metal Hammered Floor Flower Vase for Entryway, Living Room or Dining Room (QI004250)
- UNIQUEWISE Contemporary Decorative Square Table Flower Vase with Gray Striped Design, 8 Inch (QI004176.S)
- Uniquewise Vases