Shop All Vases
Uniquewise
Contemporary Bottle Shape Decorative Floor Vase, Brown with Cobbled Stone Pattern, 27 Inch
Mfr # QI004178.S
Zoro # G304101943
product price: $91.29
/ea
Free Shipping & Returns
$91.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5
- Material polyresin
- Height 27
- Weight 5
- Depth 5
Product Information
- Brand Uniquewise
- MFR # QI004178.S
- Zoro # G304101943
- UPC # 651355033771
- Country of Origin China
- Category Vases
Dimensions
Width | 5 |
Height | 27 |
Depth | 5 |
Length | 5 |
Details
Material | polyresin |
Weight | 5 |
Color | Brown |
Description
Upgrade your home to a luxury status with this modern floor vase. It's unique cobbled stone pattern will add a modern appeal to your living room, hallway, office, or any room corner. The vase is pretty enough to show off without any fillings. For an even more striking display, fill it up with dry branches, silk flowers, or tall wispy grass. Whether you display it in your living room, entryway, or dining room, it’ll bring your home décor to the next level.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484BG)
- BAXTON STUDIO Jericho Cream Leather Mid-Century Modern Accent Chair (78-4207)
- SHOPSOL Round Stool with Backrest, Height 17" to 22"Black (3010012)
- LUXOR Crank Adjustable, Stand Up Desk, 60" (STANDCF60-AG/BO)
- UNIQUEWISE Tall Trumpet Design Decorative Artificial Rattan Wire Pattern Floor Vase 40 Inch High (QI003826)
- UNIQUEWISE 9 Inch Modern Decorative Ceramic Table Vase Ripped Design Bottle Shape Flower Holder, Black (QI004356.BK)
- UNIQUEWISE Bamboo Cylinder Floor Vase-Handcrafted Tall Decorative Vase-Ideal for Dining Room, Living Room, 27.5" Natural (QI003245N)
- UNIQUEWISE Contemporary White Ceramic Unique Geometric Shaped Table Vase Flower Holder (QI004370.LN)
- UNIQUEWISE 31.5" Spun Bamboo Modern Metallic Tall Floor Vase, Silver (QI003354SI.L)
- UNIQUEWISE Contemporary Bamboo Floor Flower Vase Tear Drop Design for Dining, Living, Entryway, Small Green (QI004271.S)
- UNIQUEWISE Bamboo Cylinder Floor Vase-Handcrafted Tall Decorative Vase-Ideal for Dining Room, Living Room, 27" Silver (QI003245.SI)
- Uniquewise Vases