Shop All Vases
Uniquewise
Contemporary Black Ceramic Cylinder Shaped Table Flower Vase Holder, 10.5 Inch
Mfr # QI004365.L
Zoro # G204102309
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 10.5
- Color Black
- Width 4.5
- Material Ceramic
- Weight 2
Product Information
- Brand Uniquewise
- MFR # QI004365.L
- Zoro # G204102309
- UPC # 651355043657
- Country of Origin China
- Category Vases
Dimensions
Height | 10.5 |
Width | 4.5 |
Depth | 4.5 |
Length | 4.5 |
Details
Color | Black |
Material | Ceramic |
Weight | 2 |
Description
Welcome contemporary style into your home with this modern table flower vase. It is made of 100% ceramic material with a unique shape design. This centerpiece is completely watertight, with no drainage hole to keep your flowers fresh. Ideal to use as a flower vase, statue, table centerpiece or even as a modern desktop organizer to accommodate your specific needs. Suitable for various fillers such as dried or silk flowers, branches, feathers, or pearls. Whether you display it in your bedroom, office, or dining table, it’ll bring your home décor to the next level.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSH Bookcase, Open Double, 5 Shelf (WC24414)
- TRADEMARK FINE ART Claude Monet 'The Artist's Garden at Giverny' Canvas Art, 24x24 (BL01178-C2424GG)
- BAXTON STUDIO Sheraton Modern and Contemporary Natural Finished Rattan Armchair (185-11871-Zoro)
- VULCAN HART Orifice Hoods, #52 (00-719951-00052)
- UNIQUEWISE Contemporary White Ceramic Unique Shaped Flower Table Vase Centerpiece, 11 Inch (QI004363.L.WT)
- UNIQUEWISE 34 Brown Metal Floor Vase Centerpiece Home Decor for Dried and Artificial Flower (QI004523)
- UNIQUEWISE Brown Dried Curly Twig Tree Branch Stem for Home Decoration, Wedding Craft, and Floor Vase 37 Inch (QI004413)
- UNIQUEWISE Bamboo Cylinder Floor Vase-Handcrafted Tall Decorative Vase-Ideal for Dining Room, Living Room, 37" Natural (QI003245.N.L)
- UNIQUEWISE Contemporary Ceramic Textured Slim Hourglass Shape Table Vase Flower Holder, Gray (QI004361.GY)
- UNIQUEWISE 31.5 Spun Bamboo Tall Trumpet Floor Vase, White and Natural (QI003356W.L)
- UNIQUEWISE Contemporary Bamboo Floor Flower Vase Tear Drop Design for Dining, Living Room, Entryway Decoration (QI004271.M)
- Uniquewise Vases