Shop All Vases
Uniquewise
Contemporary Bamboo Floor Flower Vase Tear Drop Design for Dining, Living, Entryway, Green, PK 3
Mfr # QI004271.3
Zoro # G504102122
product price: $190.99
/pk 3, $63.66/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 3
- Depth 9.5
- Color Green
- Length 9.5
- Width 9.5
Product Information
- Brand Uniquewise
- MFR # QI004271.3
- Zoro # G504102122
- UPC # 651355036987
- Country of Origin Viet Nam
- Category Vases
Dimensions
Depth | 9.5 |
Length | 9.5 |
Width | 9.5 |
Height | 23 |
Details
Weight | 3 |
Color | Green |
Material | Bamboo |
Description
Upgrade your home to a luxury status with this modern floor vase. The exclusive qualities of the floor vases, such as vibrant colors, sturdy design, and bonus hints of natural beauty will complete the look of any room. It's unique shape design will add a modern appeal to your living room, hallway, dining room, or any room corner. The vase is pretty enough to show off without any fillings. For an even more striking display fill it up silk flowers, branches, or tall wispy grass. As this item is composed with a lightweight design, we would suggest you to put sand or pebbles in the vase to keep it stable. Whether you display it in your living room, entryway, or dining room, it’ll bring your home decor to the next level.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMELESS FRAMES Timeless Frames 79360 Boca Black Wall Frame; 12 x 16 in. (79360)
- BUFFALO BATT & FELT Buffalo Snow Hi-Lites (CB0813)
- HON Assembled Storage Cabinet, 36w x 18-1/4d x 71-3/4h, Putty (HSC1872.L.L)
- BEVCO Fabric Task Chair, 16" to 21", No Arms, Black (V4007MG-BK)
- UNIQUEWISE Modern White Large Tabletop Centerpiece Flower Vase , 17.75" (QI003918)
- UNIQUEWISE Contemporary Black Table Vase with Dripping Crystal Look and Scalloped Opening Design, 6.5 Inch (QI004358.S)
- UNIQUEWISE 27.5" Spun Bamboo and Coiled Seagrass Patterned Vase, White, Medium (QI003357W.M)
- UNIQUEWISE Modern Tall Decorative White and Brown Ribbed Cylinder Floor Vase, 25 Inch (QI004190.S)
- UNIQUEWISE Brown Rustic Iron Flower Plant Centerpiece Hammered Vase 10.75 Inch (QI004128.L)
- UNIQUEWISE 7" H Decorative Ceramic Square Twisted Centerpiece Table Vase Beige, Small (QI004345.S)
- UNIQUEWISE Brushed Paint Unique Straight Design Metal Floor Vase for Entryway, Living or Dining Room, Small (QI004445.S)
- Uniquewise Vases