Shop All Vases
Uniquewise
Bamboo Cylinder Floor Vase-Handcrafted Tall Decorative Vase-Ideal for Dining Room, Living Room, 37" Natural
Mfr # QI003245.N.L
Zoro # G904965891
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Large
Product Information
- Brand Uniquewise
- MFR # QI003245.N.L
- Zoro # G904965891
- UPC # 651355037380
- Country of Origin United States
- Category Vases
Dimensions
Size | Large |
Details
Color | Natural |
Description
Upgrade your home to a luxury status with this modern floor vase. The exclusive qualities of the floor vases, such as vibrant colors, sturdy design, and bonus hints of natural beauty will complete the look of any room. It's unique shape design will add a modern appeal to your living room, hallway, dining room, or any room corner. The vase is pretty enough to show off without any fillings. For an even more striking display fill it up silk flowers, branches, or tall wispy grass. As this item is composed with a lightweight design, we would suggest you to put sand or pebbles in the vase to keep it stable. Whether you display it in your living room, entryway, or dining room, it’ll bring your home decor to the next level.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Folding Table Leg, 28 in (711 mm), Matte Black, Adjustable (65671090)
- PROSOURCE Leg Tip Rubber 1 Inch White (FE-50645-PS)
- WESTCLOX Big Ben 3.8 in. Silver Alarm Clock Analog (90010A)
- BLUE RIDGE Goose Down/Feather White Comforter, Light Warmth, Full/Queen (SE003022)
- UNIQUEWISE Modern Tall Decorative White and Brown Ribbed Cylinder Floor Vase, 25 Inch (QI004190.S)
- UNIQUEWISE 12" H Decorative Ceramic Square Twisted Centerpiece Table Vase Green, Large (QI004345.L)
- UNIQUEWISE Modern Trumpet Style Floor Vase, For Entryway or Living Room, Plastic Rope, Charcoal Gray 38" Tall (QI004082)
- UNIQUEWISE Antique Roman Style Pointed Amphora Vase on Metal Tripod Stand (QI003919)
- UNIQUEWISE Bamboo Cylinder Floor Vase-Handcrafted Tall Decorative Vase-Ideal for Dining Room, Living Room, 27.5" Natural (QI003245N)
- UNIQUEWISE Contemporary White Ceramic Unique Geometric Shaped Table Vase Flower Holder (QI004370.LN)
- ELK HOME Andra Vases, PK 3 (S0017-10031/S3)
- Uniquewise Vases