Shop All Vases
Uniquewise
Antique Cylinder Style Floor Vase For Entryway or Living Room, Bamboo Rope, Brown 26" Tall
Mfr # QI004083
Zoro # G804101986
product price: $93.49
/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 9.5
- Height 26
- Width 9.5
- Material Bamboo
- Length 9.5
Product Information
- Brand Uniquewise
- MFR # QI004083
- Zoro # G804101986
- UPC # 651355240834
- Country of Origin China
- Category Vases
Dimensions
Depth | 9.5 |
Height | 26 |
Width | 9.5 |
Length | 9.5 |
Details
Material | Bamboo |
Weight | 4 |
Color | Brown |
Description
Add a designer touch to your home decor with this tall floor vase. It's traditional design will add an antique look to your living room, dining room, hallway or any room corner. Fits into vintage or rustic country farmhouse room. Suitable for inserting dyed decor branches, dried long grass bundles and artificial flower decorations. This vase will invite fresh vibes and create a natural and exotic atmosphere to your home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Mirabel MBE-2313 Area Rug , With Fringe (MBE2313-575)
- APACHE MILLS APACHE MILLS Enviroback AP043-4076E Door Mat, 27 in L, 18 in W, Cocoa Brown (AP043-4076E)
- 5IVE STAR GEAR Woobie 3-In-1 Survival Blanket (5198)
- TRADEMARK FINE ART Jan Benz 'Lilly White Cat' Canvas Art, 18x24 (ALI36344-C1824GG)
- UNIQUEWISE Modern Inkwelll Bottle Shaped Ceramic Table Vase Flower Holder, White 5 Inch (QI004366.L.WT)
- UNIQUEWISE Tall Trumpet Design Decorative Artificial Rattan Wire Pattern Floor Vase 40 Inch High (QI003826)
- UNIQUEWISE Tall 33" Inch Modern Bamboo Narrow Trumpet Floor Vase, Gold Small (QI003889.GD.S)
- UNIQUEWISE Decorative Modern Ceramic Cylinder Shape Table Vase Flower Holder with Rope, Black 8 Inch (QI004362.S.BK)
- UNIQUEWISE Tall Decorative Modern Ripped Trumpet Design Floor Vase, Brown 23 Inch (QI004179.S)
- UNIQUEWISE Antique Style Metal Bottle Shape Gold Floor Vase for Entryway, Living Room or Dining Room, Small (QI004442.S)
- UNIQUEWISE Decorative Modern Ceramic Cylinder Shape Table Vase Flower Holder with Rope, White 11 Inch (QI004362.L.WT)
- Uniquewise Vases