Shop All Vases
Uniquewise
Aluminium-Casted Decorative Twisted Shape Flower Vase, Black Nickel 13.25 Inch
Mfr # QI004135
Zoro # G604102220
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminium
- Width 4
- Depth 4
- Height 13.25
- Weight 2
Product Information
- Brand Uniquewise
- MFR # QI004135
- Zoro # G604102220
- UPC # 651355041356
- Country of Origin India
- Category Vases
Dimensions
Width | 4 |
Depth | 4 |
Height | 13.25 |
Length | 4 |
Details
Material | Aluminium |
Weight | 2 |
Color | Nickel |
Description
Add an elegant touch and beautiful art to your home with this modern table flower vase. It is made of 100% aluminum material with a unique modern design. Ideal to use as a flower vase, statue, table centerpiece, or as a desktop decor. Suitable for various fillers such as dried or silk flowers, branches, feathers, or pearls. Whether you display it in your bedroom, office, or dining table, it’ll bring your home décor to the next level.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Wyanne 'Double Forget This Stuff' Canvas Art, 12x19 (ALI18377-C1219GG)
- ELECTRIDUCT Heavy-Duty 42" Mirror and Picture Hanger w/ Security Lock- Aluminum (HM-42D-SL)
- DESIGNS OF DISTINCTION Gallery Rail End Post - Satin Brass (01HC9003SB1)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 72"L, L Shape, Work, Laptop, Metal, White, Grey (I 7716)
- UNIQUEWISE Antique Roman Style Pointed Amphora Vase on Metal Tripod Stand (QI003919)
- UNIQUEWISE Antique Style Metal Bottle Shape Gold Floor Vase for Entryway, Living Room or Dining Room, Large (QI004442.L)
- UNIQUEWISE Decorative Split Vase Duo Floor Vase - White (QI003999.WT)
- UNIQUEWISE Aluminium-Casted Modern Decorative Flower Table Vase, Two Tone Brown and Gold 6.75 Inch (QI004134.S)
- UNIQUEWISE Modern Decorative Bottle Shape White Floor Vase Ribbed Design, 48 Inch (QI004177.L)
- UNIQUEWISE Brushed Paint Unique Straight Design Metal Floor Vase for Entryway, Living or Dining Room, Medium (QI004445.M)
- ELK HOME Ashe Vase - Medium (S0017-10038)
- Uniquewise Vases