Shop All Vases
Uniquewise
9 Inch Modern Decorative Ceramic Table Vase Ripped Design Bottle Shape Flower Holder, Black
Mfr # QI004356.BK
Zoro # G404101881
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 1
- Height 9
- Material Ceramic
- Depth 2.75
- Width 2.75
Product Information
- Brand Uniquewise
- MFR # QI004356.BK
- Zoro # G404101881
- UPC # 651355043565
- Country of Origin China
- Category Vases
Dimensions
Height | 9 |
Depth | 2.75 |
Width | 2.75 |
Length | 2.75 |
Details
Weight | 1 |
Material | Ceramic |
Color | Black |
Description
Welcome contemporary style into your home with this modern table flower vase. It is made of 100% ceramic material with a unique shape design. This centerpiece is completely watertight, with no drainage hole to keep your flowers fresh. Ideal to use as a flower vase, statue, table centerpiece or even as a modern desktop organizer to accommodate your specific needs. Suitable for various fillers such as dried or silk flowers, branches, feathers, or pearls. Whether you display it in your bedroom, office, or dining table, it’ll bring your home décor to the next level.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Industrial Stool (6716HB)
- SERTA Side-Sleeper White Goose Feather & Down Fiber Pillows, King, PK2 (SE201514K)
- SENTINEL Arm Chair, Floor Mount, Stone Gray (106484SG)
- ALL SEASONS All Seasons Down Alternative Comforter, Sage, King (GP130104)
- UNIQUEWISE Modern floor vase, White Unique Trumpet Floor Vase, Home Interior Decoration, Modern Floor Vase, Tall Floor Vases for Entryway and Living Room And Office 24" Tall (QI004002.S)
- UNIQUEWISE 24" Classic Bamboo Floor Vase Handmade, For Dining, Living Room, Entryway, Glossy Orange (QI003242.S.OR)
- UNIQUEWISE Contemporary Decorative Square Table Flower Vase with Gray Striped Design, 11.5 Inch (QI004176.L)
- UNIQUEWISE Contemporary White Ceramic Unique Honeycomb Shaped Table Vase Flower Holder (QI004370.BX)
- UNIQUEWISE Decorative White Metal Floor Vase With 2 Gold Handles for Entryway, Living Room or Dining Room (QI004444)
- UNIQUEWISE Brushed Paint Unique Straight Design Metal Floor Vase for Entryway, Living or Dining Room, Set of 3 (QI004445.3)
- UNIQUEWISE Antique Style Metal Bottle Shape Gold Floor Vase for Entryway, Living Room or Dining Room, Set of 3 (QI004442.3)
- Uniquewise Vases