Shop All Fire Barrier Products
Unique Fire Stop Products
Smooth Endcaps for Empty SF-2 Unique Fire Stop Smooth Sleeve
Mfr # SEC-2
Zoro # G209175957
product price: $31.19
/pr
$31.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Unique Fire Stop Products
- MFR # SEC-2
- Zoro # G209175957
- Country of Origin United States
- Category Fire Barrier Products
Description
UNIQUE Smooth Endcaps seal the ends of our empty Smooth Firestop Sleeve Systems in new installations or in abandoned sleeves. Sets of 2. UL Classified for up to 2 hours.Firestop sleeve systems are not allowed by ANY jurisdiction to be left open and unattended EVER, not even overnight. UNIQUE Smooth Endcaps are designed to seal the ends of our empty EMT Smooth Firestop Sleeve Systems in new installations or abandoned/empty sleeves. This is required whenever the installed firestop sleeve system is to be left empty of cables, even overnight or on weekends.The required intumescent putty is included with the Endcap Systems. This firestopping putty should be used to seal the sleeve either permanently or until the new cables are installed and may be used again when the sleeve is put back into service.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Std. Eyewash ASM, SS Bowl (S90-285)
- SKECHERS Men's Composite Work Shoe, Black/Gray (196311585616)
- LIFT SAFETY GRUNT Glove Brown Synthetic Leather with TPR Guards (GGT-17BRBR1L)
- WERNER Swivel Anchor 10K (swivel only) (A510003)
- UNIQUE FIRE STOP PRODUCTS Fire Barrier Pipe Collar (PC-4)
- UNIQUE FIRE STOP PRODUCTS Fire Barrier Pipe Collar (PC-1.5)
- UNIQUE FIRE STOP PRODUCTS Core Bore Firestop System 4in (CBS-4)
- UNIQUE FIRE STOP PRODUCTS Through Pentration Threaded Firestop Sleeve Kit 1 inch diameter (TF-1)
- UNIQUE FIRE STOP PRODUCTS Fire Barrier Pipe Collar (PC-2)
- UNIQUE FIRE STOP PRODUCTS Retrofit Through pentration Split Sleeve Firestop Kit 2 Inch Diameter (SSS-2)
- SELLSTROM Fire Blanket and Cabinet, Carbon Felt (S97456)
- Unique Fire Stop Products Fire Protection