Shop All Shovels and Scoops
Union Tools
Utility Shovel, Solid Steel Blade, 10-3/4 in L Wood Handle
Mfr # 163037900
Zoro # G7206398
product price: $16.69
/ea
Sold in multiples of 6 for $100.14
$100.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Solid Steel
- Handle Length 10-3/4 in
- Handle Material Wood
- Application Garden
Product Information
- Brand Union Tools
- MFR # 163037900
- Zoro # G7206398
- UPC # 049206038516
- Country of Origin United States
- Category Shovels and Scoops
Dimensions
Handle Length | 10-3/4 in |
Details
Blade Material | Solid Steel |
Handle Material | Wood |
Application | Garden |
Item | Utility Shovel |
Description
D Handle Utility,Shovel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHERN PATIO Planter Grecian Urn/White 12In (UR1212WH)
- ECHO Blade Conversion Kit (99944200422)
- US WEIGHT 40 Pound Umbrella Base Designed to be Used with a Patio Table, Bronze (FUB40BZ)
- DICOR Use To Create A Watertight Seal Along Roof Edges/ Air Vents/ Vent Pipes And Screw Heads (551LSB-1)
- UNION TOOLS Transfer Shovel, 858 in W Blade, Carbon Steel Blade, Hardwood Handle, DShaped Handle (42106)
- UNION TOOLS Dh Steel Eastern Scoop Union Stand (760-50143)
- UNION TOOLS Square Point Shovel, 44 in L Hard Wood Handle (40184)
- UNION TOOLS Shovel Mini Round Point Wood Handle (163037900)
- UNION TOOLS Rhgpl Lh Gen Purpose Shovel Street Rr (760-79805)
- UNION TOOLS Square Point Shovel, 28 in L Hard Wood Handle (42106)
- AMES 12 ga Grain Scoop, Aluminum (2681200)
- Union Tools Shovels and Scoops