Shop All Shovels and Scoops
Union Tools
Drain Spade Shovel, 14" Tempered Steel Blade, 27 in L Hard Wood Handle
Mfr # 47107
Zoro # G7206346
Sold in multiples of 6 for $224.34
$224.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material 14" Tempered Steel
- Handle Length 27 in
- Handle Material Hard Wood
- Application Digging
- Blade Type Drain Spade
Product Information
- Brand Union Tools
- MFR # 47107
- Zoro # G7206346
- UPC # 079617471077
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 27 in |
Details
Blade Material | 14" Tempered Steel |
Handle Material | Hard Wood |
Application | Digging |
Item | Drain Spade Shovel |
Blade Type | Drain Spade |
Description
Drain Spade,D-Grip Handle,14 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Blade Adapter For Toro Oem : 106-3987 (400-320)
- AMS Auger Regular Threaded 3-1/4 In 16 In L (400.06)
- ADAMS MFG WHT Fold Side Table (8510-48-3734)
- MTD Washer-Bell .400 I (736-0105)
- UNION TOOLS Transfer Shovel, 858 in W Blade, Carbon Steel Blade, Hardwood Handle, DShaped Handle (42106)
- UNION TOOLS R2Uds Dhrp Shovel (UN389232)
- UNION TOOLS Spade garden w/poly d-grip (46173)
- UNION TOOLS Shovel Mini Round Point Wood Handle (163037900)
- UNION TOOLS Square Point Shovel, 44 in L Hard Wood Handle (40184)
- UNION TOOLS #12 Poly Grain Scoop W/Cushion Grip On Hardwood Handle (1680100)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 28 in L Orange Polypropylene Handle (69827)
- Union Tools Lawn & Garden Tools