Shop All Planters & Window Boxes
Union Products
Union Products 51680SC 16 in. Swan Planter - White
Mfr # 51680SC
Zoro # G903767281
product price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Union Products
- MFR # 51680SC
- Zoro # G903767281
- UPC # 78304516800
- Country of Origin China
- Category Planters & Window Boxes
Description
A lush and green garden is a thing of beauty. A well trimmed lawn or garden is a pleasure to behold. Check out our high quality garden supplies which are highly durable and stable.
Features- 16" Swan Planter
- Made of weather resistant plastic
- Painted beak
- Approximate size of planter opening 6.25"x8"
- Made in USA
- Color: White
- Size: 16 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Brush Cutter, Heavy Duty (87610)
- MOR/RYDE For Morryde Stepabove Adjustable Legs 18 Diameter 38 Long (UO136-1830)
- APACHE PW Gun Kit, 2600 PSI (99023677)
- VICTOR Tin Cat Glue Boards - CASE (72 boards) (M309)
- UNION PRODUCTS Union Products 53521SC Classic Roman Concrete Grape Pattern Urn Planter (53521SC)
- UNION PRODUCTS SWAN PLANTER 16"" (51680)
- UNION PRODUCTS Union Products 61030SC Daisy Bird Bath with Yellow Top Green Base (61030SC)
- MAYNE Vienna 25 Tall Urn Planter, White (5892-W)
- BLOOMERS Railing Planter with Drainage Holes, 24in Weatherproof Resin Planter, White (2444-1)
- BACK TO THE ROOTS Organic Mushroom Farm (11001)
- GRILLGEAR Alto Series 22 x 40 x 17 in. Rectangle Galvanized Metal Raised Garden Bed (GR2575963)
- Union Products Landscaping Materials