Shop All Spill Control Kits and Stations
Unimed Midwest
Spill Kit, Clear Ziplock Bag
Mfr # KIT-CW
Zoro # G3935495
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluids Absorbed Chemotherapy Drugs
- Absorbent - Container Type Zip Bag
- Container Type Bag
- Volume Absorbed Per Kit 1 pt
- Includes (3) Absorbent Towelettes, Chemo Bio-Wipe Bag, Chemo Bloc Maximum Protection Gown, Chemo-Nitrile Gloves, Fluid Impermeable Mask with Safety Shield, Sani-Hands Antibacterial Hand Towelette, Set of Instructions in English and Spanish, Super Sani-Cloth Disinfectant Wipe, Yellow Chemo Waste Bag with Twist Tie
Product Information
- Brand Unimed Midwest
- MFR # KIT-CW
- Zoro # G3935495
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Size of Cleaning Solution | 8 oz |
Container Width | 9 in |
Container Length | 11 in |
Pad Length | 12 in |
Size of Solidifier Included | 5 g |
Container Height | 15 in |
Pad Width | 9 in |
Container Size | 9 in W x 11 in L x 15 in H |
Description
Spill Kit, Fluids Absorbed Chemotherapy Drugs, For Use With Chemical or Metal Type Chemotherapy Drugs, Specialized Applications Chemotherapy Drugs, Volume Absorbed Per Kit 1 pt, Container Type Bag, 9 in W x 11 in L x 15 in H Container Size, Yellow, Filled, Sorbents Included (3) Absorbent Towelettes, Chemo Bio-Wipe Bag, Sani-Hands Antibacterial Hand Towelette, Super Sani-Cloth Disinfectant Wipe
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athletic High-Top Shoe, M, 8, Black (RB113)
- PYRAMEX Intruder, Eyewear, Clear Frame, Clear Lens (S4110S)
- KIDDE 5 Rechargeable Fire Extinguisher- Red (1062456)
- OCCUNOMIX Long Sleeve T-Shirt, L, ANSI Class 2 (LUX-LSET2B-YL)
- UNIMED MIDWEST Bio-Wipe Bag 11-1/2 x 12 In, PK10 (MLBM015111)
- STARDUST Spill Kit, Oil-Based Liquids, Yellow (D920P)
- WYK Spill Kit, Universal, 65 gal. Drum (1565)
- PIG Spill Kit/Station, 41.7 gal Vol. Absorbed (KIT4002)
- XSORB Spill Kit, Universal, 95 gal. (XKD95U)
- 3M Absorbent Boom, Petroleum, 4 ft. L, PK12 (T-4)
- QUICK DAM Flood Kit (WUGG10-10)
- Unimed Midwest Spill Control Kits and Stations