Shop All Spill Control Kits and Stations
Unimed Midwest
Bio-Wipe Bag 11-1/2 x 12 In, PK10
Mfr # MLBM015111
Zoro # G3897135
product price: $61.55
/pk 10, $6.15/ea
$61.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spill Control - Fluids Absorbed 1 gal
- Fluids Absorbed Harsh Chemicals
- Absorbent - Container Type Bag
- Size 11 3/4 in x 12 1/4 in
- Height 12.13"
Product Information
- Brand Unimed Midwest
- MFR # MLBM015111
- Zoro # G3897135
- Country of Origin China
- Category Spill Control Kits and Stations
Dimensions
Size | 11 3/4 in x 12 1/4 in |
Height | 12.13" |
Width | 11 3/4 in |
Length | 12 1/4 in |
Diameter | 11 in |
Perforated Size | Not Perforated |
Description
Product Type Sorbent Pad, Fluids Absorbed Harsh Chemicals, For Use With Chemical or Metal Type Biohazard Liquids, Size 11 3/4 in x 12 1/4 in, Volume Absorbed Per Pad 1 oz, Volume Absorbed per Pkg. 1 gal, Color/Pattern Red, Material Polypropylene, Number of Layers 1-ply, Perforated No, Perforated Size Not Perforated, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Flammable Cabinet, 60 gal., Yellow (894530)
- TUFTILE ADA Pad, Brick Red, 4 ft. x 2 ft. (TT2448-SA-BRD-1)
- OBERON Dc Chemical Resistant Sh, Ratchet (2128R)
- JUSTIN ORIGINAL WORKBOOTS Size 11EE Men's Western Boot Composite Work Boot, Black (SE4818)
- UNIMED MIDWEST Spill Kit, Clear Ziplock Bag (KIT-CW)
- PIG Spill Kit, Oil-Based Liquids, Yellow (46306)
- ENPAC Spill Containment Berm, 15 gal., Yellow (5622-YE-F)
- SPILLTECH Spill Kit, Bag, Universal, 6" H x 15" W (SPKU-TRK)
- BRADY Spill Kit, Universal, Yellow (SKA-20)
- SPILLTECH Spill Kit, Bucket, Oil-Based Liquids (SPKO-5)
- PIG PIG Collapse-A-Tainer Lite Spill Containment Berm Yellow 6' L x 4' W x 8" H (PAK721-YW)
- Unimed Midwest Spill Control Supplies