UM725 Fixed Mount Marine VHF Radio w/GPS - White
Mfr # UM725G
Zoro # G905610820
Product Information
- Brand Uniden
- MFR # UM725G
- Zoro # G905610820
- UPC # 50633501948
- Country of Origin Viet Nam
- Category Marine & Boat Speakers & Navigation
Description
UM725 Fixed Mount Marine VHF Radio with GPS - White
Full-Featured VHF Marine Radio with GPS Receiver Built-in. Private Text Messaging — Send messages over Marine Channels to other capable radios.
Uniden is the first to offer text messaging using marine VHF radio. You and your crew will enjoy the privacy of texting boat-to-boat, rather than broadcasting over your radio for all the boats in your area to hear. The UM725G marine radio comes packed with the latest features, including IPX8 submersible rating, Integrated GPS Receiver, NOAA Weather Channels, DSC Distress send and receive, NMEA0183 / NMEA2000, and speaker microphone-equipped.
Features:
- All USA, Canadian, and International Marine Channels
- Full Class D DSC Compliant – Meets ITU-R 493-14, -15, IEC 62238
- Integrated GPS Receiver – WAAS, SBAS, QASS for accuracy
- 1Watt / 25Watt Transmit Power – Transmits at full power to ensure maximum range
- Largest LCD size in class – 68mm(w) x 38mm(h)
- Private Text Messaging – Send messages over Marine VHF Channels to other equipped radios
- NOAA Weather Channels – With Weather Alerts
- Speaker Microphone Equipped – With UP, DOWN, PTT, 16/9/TRI keys
- Remote Microphone Capable – Optional Remote Microphone for second station operation
- NMEA0183 / NMEA2000 Input and Output – Send and receive GPS, DSC information to other devices
- IPX8 Rated Waterproof – Submersible to 4.9ft. for 30min with no water intrusion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOR Ul Spin-On, Element, S3240TUL (S3240TUL)
- CURT Trailer Hitch, 2" Receiver, Class 3,13200 (13200)
- VELVAC Offset Convex Mirror (708509)
- BUYERS PRODUCTS ATM Type Low Profile Dual Fuse Holder 10 Amp Main 5 Amp Added (5601005)
- UNIDEN Uniden FMB-321 Flush Mount Kit - UM525/625/415/380 (FMB321)
- UNIDEN Fixed Mount Marine VHF Radio - White (UM725)
- UNIDEN Marine 25 Watt Fixed Mount CB Radio w/ DSC - Black (UM385BK)
- UNIDEN UM725 Fixed Mount Marine VHF Radio - Black (UM725BK)
- UNIDEN UM725 Fixed Mount Marine VHF Radio w/GPS - Black (UM725GBK)
- UNIDEN Atlantis 275 Floating Handheld VHF Marine Radio (ATLANTIS 275)
- BLUE SEA SYSTEMS Blue Sea 8361 AC Rotary Switch Panel 65 Ampere 3 Positions + OFF, 3 Po (8361)
- Uniden Marine & Boat Speakers & Navigation