Shop All CB Radios
Uniden
CB Radio with SSB
Mfr # BEARCAT 980SSB
Zoro # G0418592
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 7-1/4 in
Product Information
Dimensions
Width | 7-1/4 in |
Details
Color | Black |
Description
Noise Canceling Microphone with extra flexible cord. Rugged construction ABS plastic wired for 6 pin radios. Trucker tough, it's everything you expect from Uniden.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS T3 Series LED Grille Light Head - Red (TG-300-R)
- GL ENTERPRISES Coster Steel Auto Body Spreaders- 2 Steel Spreaders - 6 in. (GLE-1102)
- MAIN FILTER CARQUEST 84109 Hydraulic Filter Replacement (MF0065870)
- DB ELECTRICAL New Alternator For Truck Delco 22Si 10459456 19020375 3-Wire Hookup 130 Amp (400-12473)
- UNIDEN Hybrid CB Radio/ Digital Scanner w/ BearTracker Warning System (BEARTRCKR885)
- UNIDEN Bearcat 880 40 Channel CB Radio w/ NOAA Weather (BEARCAT880)
- UNIDEN CB Radio, 40 Channels, 4W Power Output (CMX760)
- UNIDEN Bearcat980 CB Radio w/ SSB and 7 Color Display (BEARCAT980)
- UNIDEN CB Radio, PL259 Connector, 40 Channels, 4W (Bearcat 880)
- UNIDEN CB Radio, PL259 Connector, 40 Channels, 4W (PC78LTX)
- UNIDEN 40-Channel Trucker's CB Radio (PC68LTX)
- Uniden CB Radios