Shop All CB Radios
Uniden
CB Radio, PL259 Connector, 40 Channels, 4W
Mfr # PC78LTX
Zoro # G7649391
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type PL259
- Number of Channels 40
- Power Output 4 W
- Includes Microphone, Mounting Hardware
- Features PA Function, SWR Meter
Product Information
Dimensions
Cord Length | 8 ft |
Microphone Cord Length | 8 ft |
Overall Height | 2 13/64 in |
Overall Width | 7 9/32 in |
Overall Depth | 7 51/64 in |
Details
Item | CB Radio |
Connector Type | PL259 |
Number of Channels | 40 |
Power Output | 4 W |
Includes | Microphone, Mounting Hardware |
Features | PA Function, SWR Meter |
Radio Type | General Purpose |
Microphone Connector Type | 4-Pin |
Output Power | 4 W |
Frequency Range | 26 to 27 MHz |
Description
CB Radio, Number of Channels 40, 26 to 27 MHz, Overall Width 7 9/32 in, Overall Height 2 13/64 in, Overall Depth 7 51/64 in, Microphone Connector Type 4-Pin, Microphone Cord Length 8 ft, Mounting Type Mounted, Output Power 4 W, Radio Type General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURFLO REVOLUTION™ 4008 SERIES PUMP (SHURFLO) (4008-101-E65)
- SLIME Air Needles, 2 Pc. (23032)
- BUYERS PRODUCTS 1/2 Inch Cast Aluminum Chain Loop (B2402AL)
- ECCO Lens 12 Series, End, Clear (ER0003)
- UNIDEN Hybrid CB Radio/ Digital Scanner w/ BearTracker Warning System (BEARTRCKR885)
- UNIDEN 40 CH HH CB RADIO (PRO501HH)
- UNIDEN CB Radio, PL259 Connector, 40 Channels, 4W (Bearcat 880)
- UNIDEN Bearcat980 CB Radio w/ SSB and 7 Color Display (BEARCAT980)
- UNIDEN Bearcat 880 40 Channel CB Radio w/ NOAA Weather (BEARCAT880)
- UNIDEN CB Radio, 40 Channels, 4W Power Output (CMX760)
- PRESIDENT ELECTRONICS Compact CB Radio (ANDYII)
- Uniden CB Radios