Shop All CB Radios
Uniden
CB Radio, PL259 Connector, 40 Channels, 4W
Mfr # Bearcat 880
Zoro # G7649419
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type PL259
- Number of Channels 40
- Power Output 4 W
- Includes 6 Pin to 4 Pin Microphone Adapter, Microphone, Mounting Hardware
- Features Bright LCD, Dimmer Switch, PA Function, Weather Band
Product Information
Dimensions
Cord Length | 8 ft |
Microphone Cord Length | 8 ft |
Overall Width | 7 9/32 in |
Overall Height | 2 13/64 in |
Overall Depth | 7 51/64 in |
Details
Item | CB Radio |
Connector Type | PL259 |
Number of Channels | 40 |
Power Output | 4 W |
Includes | 6 Pin to 4 Pin Microphone Adapter, Microphone, Mounting Hardware |
Features | Bright LCD, Dimmer Switch, PA Function, Weather Band |
Frequency Range | 26 to 27 MHz |
Output Power | 4 W |
Microphone Connector Type | 6-Pin |
Radio Type | General Purpose |
Description
CB Radio, Number of Channels 40, 26 to 27 MHz, Overall Width 7 9/32 in, Overall Height 2 13/64 in, Overall Depth 7 51/64 in, Microphone Connector Type 6-Pin, Microphone Cord Length 8 ft, Mounting Type Mounted, Output Power 4 W, Radio Type General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES 0919 Dodge Ram 1500,1018 Ram 3500 Crew Cab, Quad Cab Door Seal, Front on body, OEM55112360AC (D3065)
- GRAYMILLS Fusible Link (451-23482)
- RUBBERMASTER PLUS FR15 Radial Passenger Tube With TR13 Valve (60080)
- SKF Oil Fill Hubcap, 1711 (1711)
- UNIDEN 40-Channel Trucker's CB Radio (PC68LTX)
- UNIDEN CB Radio, PL259 Connector, 40 Channels, 4W (PC78LTX)
- UNIDEN Antenna (AT218) for the Majority of Handheld Scanners - 800MHz (BATG-0481001)
- UNIDEN Bearcat980 CB Radio w/ SSB and 7 Color Display (BEARCAT980)
- UNIDEN CB Radio, 40 Channels, 4W Power Output (CMX760)
- UNIDEN Bearcat 880 40 Channel CB Radio w/ NOAA Weather (BEARCAT880)
- UNIDEN 40 CH HH CB RADIO (PRO501HH)
- Uniden CB Radios