Shop All CB Radios
Uniden
CB Radio, 40 Channels, 4W Power Output
Mfr # CMX760
Zoro # G9870056
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type PL259
- Number of Channels 40
- Power Output 4 W
- Cord Length 8 ft
- Includes 4 ft Extension Cable, Microphone Hanger, Mounting Hardware, Mounting Tray, Radio Base, Wiring Harness
Product Information
Dimensions
Cord Length | 8 ft |
Overall Depth | 4 in |
Overall Height | 1 in |
Microphone Cord Length | 8 ft |
Overall Width | 4 in |
Details
Item | CB Radio |
Connector Type | PL259 |
Number of Channels | 40 |
Power Output | 4 W |
Includes | 4 ft Extension Cable, Microphone Hanger, Mounting Hardware, Mounting Tray, Radio Base, Wiring Harness |
Features | 7-Color Backlit Display and Controls, Adjustable Key Beep, Automatic Noise Limiter, Backlit Display and Buttons, Channel Scan, Easy-Access Microphone Controls, External Speaker Jack, Frequency Display, Full 4W Maximum Legal RF Power, High/Low Voltage Alerts, Large Display On Microphone, Local/DX RF Gain, NOAA Weather with Alert, Noise Blanker, One-Touch 9/19, Roger Beep, Speaker On Microphone, Ultra-Compact for Easy Mounting |
Microphone Connector Type | PL259 |
Output Power | 4 W |
Frequency Range | 26 to 27 MHz |
Radio Type | Compact |
Description
CB Radio, Number of Channels 40, 26 to 27 MHz, Overall Width 4 in, Overall Height 1 in, Overall Depth 4 in, Microphone Connector Type PL259, Microphone Cord Length 8 ft, Mounting Type Mounted, Output Power 4 W, Radio Type Compact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 2 Inch Black Receiver Tube - 6 Inch Shank (RT25806B)
- PYLE 12'' 1200 Watt Dvc Subwoofer, PLBW124 (PLBW124)
- SHURHOLD Bucket Seat/Lid - White (2401)
- BUYERS PRODUCTS Truck Bed Extender (1804100)
- UNIDEN 40-Channel Trucker's CB Radio (PC68LTX)
- UNIDEN Hybrid CB Radio/ Digital Scanner w/ BearTracker Warning System (BEARTRCKR885)
- UNIDEN CB Radio, PL259 Connector, 40 Channels, 4W (PC78LTX)
- UNIDEN Antenna (AT218) for the Majority of Handheld Scanners - 800MHz (BATG-0481001)
- UNIDEN Bearcat980 CB Radio w/ SSB and 7 Color Display (BEARCAT980)
- UNIDEN Bearcat 880 40 Channel CB Radio w/ NOAA Weather (BEARCAT880)
- UNIDEN CB Radio, PL259 Connector, 40 Channels, 4W (Bearcat 880)
- Uniden CB Radios