Shop All CB Radios
Uniden
Bearcat 40-Channel CB Radio with 7-Color Display Backlighting
Mfr # BEARCAT 880
Zoro # G0417113
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 7-1/4 in
Product Information
Dimensions
Width | 7-1/4 in |
Details
Color | Black |
Description
Communicate with others while you're out on the road with the Uniden Bearcat 880 CB Radio. Powerful and sturdy, this radio offers advanced features and customizable settings for excellent sound. The backlit display with large type is easy to read, even in the dark. With this radio, you never have to miss another transmission, even when you are driving.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTPLUG 30 Amp Non Metallic Black Inlet - Boat -RV Side (BM30PB)
- TOW READY Tow Harness Wiring Package - 7 Way (118271)
- PERFORMANCE TOOL Transmission Adapter (W41044)
- BALDWIN FILTERS Air Filter, 3-17/32 x 14-7/32 in. (RS3923)
- UNIDEN CB Radio, PL259 Connector, 40 Channels, 4W (Bearcat 880)
- UNIDEN CB Radio, PL259 Connector, 40 Channels, 4W (PC78LTX)
- UNIDEN Antenna (AT218) for the Majority of Handheld Scanners - 800MHz (BATG-0481001)
- UNIDEN CB Radio, 40 Channels, 4W Power Output (CMX760)
- UNIDEN Bearcat 880 40 Channel CB Radio w/ NOAA Weather (BEARCAT880)
- UNIDEN 40 Channel Compact CB Radio (PRO-510XL)
- PRESIDENT ELECTRONICS Handheld Radio with Large LCD screen (RANDYII)
- Uniden CB Radios