Shop All Thumb Screws
Unicorp
Thumb Screw, #8-32 Thread Size, Round Washer, Aluminum
Mfr # THS1056-M04-F16-832
Zoro # G8000082
product price: $5.55
/ea
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Head Shape Round Washer
- Material Aluminum
- Head Material Aluminum
- Head Type Knurled
Product Information
- Brand Unicorp
- MFR # THS1056-M04-F16-832
- Zoro # G8000082
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | #8-32 |
Details
Head Shape | Round Washer |
Material | Aluminum |
Head Material | Aluminum |
Item | Thumb Screw |
Head Type | Knurled |
System of Measurement | Inch |
Description
WasherFaced Knurled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Painted Steel Hex Head Slotted Drive, 100 PK (53811)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 1 in Length, 50 PK (U55050.031.0100)
- NEWPORT FASTENERS Hex Nut, 5/8"-11, Steel, Grade 2, Plain, 35/64 in Ht, 50 PK (540668-PR-50)
- DANCO Washer Asst Bevel 100Pk (34442)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 in Lg (Z0766)
- SUBURBAN BOLT AND SUPPLY U-Drive Screw, #6 Thread Size, Round, Steel, 1/4 in Lg (A0150080016)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing, Zinc Plated Iron, 0.65 to 0.79 in Head Ht, 3/4 in Lg (WSI03700750-001P)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 13/16 in Lg (Z2333SS)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing/Spade, Plain 18-8 Stainless Steel, 15/16 in Head Ht, 1 in Lg (TSIX0370100S-001P)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Black Oxide 303 Stainless Steel, 3/8" Head Ht (4407)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1 3/4 in Lg, 5 PK (5/16-18X1750-SL)
- Unicorp Thumb Screws