Shop All Weld & Self-Clinching Studs
Unicorp
Self-Clinching Stud, #4-40, 1/2 in, Captive Stud Flush, Steel, Zinc Plated Finish
Mfr # EFH-440-8
Zoro # G7998393
product price: $9.99
/ea
Sold in multiples of 10 for $99.90
$99.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Captive Stud Flush
- Threaded Rod Material Steel
- System of Measurement Inch
- Threaded Rod Finish Zinc Plated
Product Information
- Brand Unicorp
- MFR # EFH-440-8
- Zoro # G7998393
- Country of Origin United States
- Category Weld & Self-Clinching Studs
Dimensions
Thread Size | #4-40 |
Stud Length | 1/2 in |
Details
Item | Self-Clinching Stud |
Type | Captive Stud Flush |
Threaded Rod Material | Steel |
System of Measurement | Inch |
Threaded Rod Finish | Zinc Plated |
Description
SelfClinching Flush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 1 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041666GR)
- MIDWEST FASTENER Rivet Nut, #10-32 Thread Size, Brass, 15 PK (61073)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 6 mm 18-8 Stainless Steel, Plain Finish, 50 PK (69593)
- ZORO SELECT #6-32 x 3 in Hex Hex Machine Screw, Zinc Plated Steel, 1500 PK (0648MH)
- UNICORP Self-Clinching Stud, #8-32, 3/8 in, Captive Stud Flush, Steel, Zinc Plated Finish (EFH-832-6)
- UNICORP Self-Clinching Stud, 1/4"-20, 1 in, Captive Stud Flush, Stainless Steel (EFHS-0420-16)
- UNICORP Self-Clinching Stud, #10-24, 5/8 in, Captive Stud Flush, Steel, Zinc Plated Finish (EFH-024-10)
- UNICORP Self-Clinching Stud, #10-32, 1/2 in, Captive Stud Flush, Steel, Zinc Plated Finish (EFH-032-8)
- ZORO SELECT Weld Stud, 1/4"-20, 0.75 in, Top Projection, Steel, Black OxideFinish, 100 PK (1LAP3)
- NELSON STUD WELDING Weld Stud, #10-32, 5/8 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 100 PK (101-208-361-G100)
- ZORO SELECT Weld Stud, 1/4"-20, 1.328 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAN5)
- Unicorp Weld & Self-Clinching Studs