Shop All Thumb Nuts
Unicorp
Self-Clinching Nut, Round Clinch Nut 1/4
Mfr # ES-0420-2
Zoro # G8010442
product price: $6.69
/ea
Sold in multiples of 10 for $66.90
$66.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 1/4"-20
- Nut Style Round
- Basic Material Steel
- Fastener Finish Zinc Plated
- System of Measurement Inch
Product Information
- Brand Unicorp
- MFR # ES-0420-2
- Zoro # G8010442
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | 1/4"-20 |
Details
Item | SelfClinching Nut,R |
Nut Style | Round |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
System of Measurement | Inch |
Description
SelfClinching Nut,R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOKSERT Key Locking Insert, 2 Keys, 3/8"-16 Int Thrd Sz, 1/2"-13 Ext Thrd Sz, Stainless Steel, 5 PK (MS51830-108L PKG5)
- HAMPTON Square U-Bolt, 5/16", 2 in Wd, 3 in Ht, Zinc Plated Steel (02-3452-500)
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 2-1/2 in L, 1/2 in Sq (WWG-0500-2500GB)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1"-8, 18 in Shank, 2 in ID, Steel, Galvanized (N2010-18)
- UNICORP Self-Clinching Nut, Round Clinch Nut 5/1 (ECLS-0524-1)
- UNICORP Self-Clinching Nut, Round Clinch Nut 1/4 (ECLS-0420-2)
- UNICORP Knurled Thumb Nut, 9/16", Rnd, 1/4-20 Th (THN5007-M01-F16-0420)
- AMPG Thumb Nut, #1/4"-28 Size, SS Grade 18-8 (NUT6811428)
- ZORO SELECT 8-32X1/2 KNURLED THUMB SCREW STAINLESS STEEL (0808TK188)
- ZORO SELECT 6-32X1/2 KNURLED THUMB SCREW ALUMINUM (0608TKAL)
- ZORO SELECT 8-32X9/16 KNURLED THUMB SCREW STAINLESS STEEL (0809TK188)
- Unicorp Thumb Nuts