No Product Image Available

Unicorp

Round Weld Nut, #10-24, Steel


product price: $6.69
/ea
Sold in multiples of 10 for $66.90

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Thread Size #10-24
  • Base Shape Round
  • Material Steel
  • System of Measurement Inch
  • Nut Style Round
See all product information

Product Information

Dimensions

Thread Size #10-24

Details

Item Weld Nut
Base Shape Round
Material Steel
System of Measurement Inch
Nut Style Round
Base Thickness 0.060"

Description

Weld Nut,Round Weld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.