Shop All Lock Nuts
Unicorp
Lock Nut, #10-32, Stainless Steel
Mfr # EF-032-2
Zoro # G7997456
product price: $6.69
/ea
Sold in multiples of 10 for $66.90
$66.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Hex Type Standard Hex
- Material Stainless Steel
- System of Measurement Inch
- Thickness 0.091"
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Tooth Lock Washer Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 5/32 in Ht (KEPFIX-10-100P)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.013.0125)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.306 in Flange Dia., 0.37 in L, Steel, 100 PK (CAT2-1032-100)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 1/4 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP101)
- UNICORP Lock Nut, #4-40, Stainless Steel (EF-440-2)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 5/8"-11, Grade G (A04204000FL8)
- ZORO SELECT Lock Nut, 1/4"-28, Steel, Grade C, Wax, 0.145 in Ht, 1000 PK (15NO)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1-1/2"-6, Steel, Grade 8, Yellow Zinc, 2 PK (247250)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1-1/8"-7, Steel, Grade 8, Yellow Zinc, 5 PK (54176)
- ZORO SELECT Nylon Insert Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, Plain, 3/16 in Ht, 50 PK (U51738.013.0001)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 5/8"-11, Steel, Class 2H (A042040ANCO)
- Unicorp Lock Nuts