Shop All Thumb Nuts
Unicorp
Knurled Thumb Nut, 9/16", Rnd, 1/4-20 Th
Mfr # THN5007-M01-F16-0420
Zoro # G8020732
product price: $5.65
/ea
Sold in multiples of 10 for $56.50
$56.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1/4"-20
- Nut Style Round
- Basic Material Brass
- Base Dia. 9/16"
Product Information
- Brand Unicorp
- MFR # THN5007-M01-F16-0420
- Zoro # G8020732
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | 1/4"-20 |
Base Dia. | 9/16" |
Details
System of Measurement | Inch |
Nut Style | Round |
Basic Material | Brass |
Fits Brand | Unicorp |
Item | Knurled Thumb Nut,9/ |
Description
Knurled Thumb Nut,9/
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK (N01200.025.0400)
- BUILDRIGHT Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 1345 PK (08829)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Brass Steel Flat Head Phillips Drive, 50 PK (64122)
- ZORO SELECT Cotter Pin, HammLock, 3/16"Dx3-1/2" L, PK25 (U39351.018.0350)
- UNICORP Self-Clinching Nut, Round Clinch Nut 1/4 (ECLS-0420-2)
- UNICORP Self-Clinching Nut, Round Clinch Nut 5/1 (ECLS-0524-1)
- AMPG Thumb Nut, #10-24 Size, SS Grade 316 (NUT6821024)
- ZORO SELECT 8-32X5/8 KNURLED THUMB SCR WASHER STAINLESS STEEL (0810TKW188)
- ZORO SELECT 6-32X1/2 KNURLED THUMB SCR WASHER ALUMINUM (0608TKWAL)
- NEWPORT FASTENERS M5-0.8 Knurled Thumb Nuts/High Type/18-8 Stainless Steel , 300PK (360449)
- ZORO SELECT 8-32X7/16 KNURLED THUMB SCR WASHER STAINLESS STEEL (0807TKW188)
- Unicorp Thumb Nuts