Shop All Thumb Nuts
Unicorp
Knurled Thumb Nut, 1/2" Rnd Knurled Thum
Mfr # THN5006-M01-F16-1032
Zoro # G8021572
product price: $5.49
/ea
Sold in multiples of 10 for $54.90
$54.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Nut Style Round
- Basic Material Brass
- Fits Brand Unicorp
- Base Dia. 1/2"
Product Information
- Brand Unicorp
- MFR # THN5006-M01-F16-1032
- Zoro # G8021572
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #10-32 |
Base Dia. | 1/2" |
Details
System of Measurement | Inch |
Nut Style | Round |
Basic Material | Brass |
Fits Brand | Unicorp |
Item | Knurled Thumb Nut,1/ |
Description
Knurled Thumb Nut,1/
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" Brl Lg, Black Anodized Aluminum Black, 10 PK (76566)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/4" Dia., 12" L, Carbon Steel Zinc Plated, 10 PK (7451SD1-PWR)
- MAK-A-KEY Undersized Key Stock Assortment, Steel (DISP-KSZC031)
- TAPCON 3/16-inch x 1-3/4-inch Climaseal Blue Flat Head T25 Concrete Screw Anchors With Drill Bit, 225PK (24555CT25)
- UNICORP Self-Clinching Nut, Round Clinch Nut 1/4 (ECLS-0420-2)
- UNICORP Knurled Thumb Nut, 9/16", Rnd, 1/4-20 Th (THN5007-M01-F16-0420)
- UNICORP Self-Clinching Nut, Round Clinch Nut 5/1 (ECLS-0524-1)
- FASCOMP Thumb Nut, 1/2 Hex, 10-32 TrdX11/320 (FC7224-SS)
- HHIP 1 X 5/8 X 3/4 X 1/4 in. 1/4-20NC Knurled Knob Thumb Nut (8017-0123)
- ZORO SELECT 10-32X1/2 KNURLED THUMB SCREW STAINLESS STEEL (1108TK188)
- AMPG Thumb Nut, 1/4"-20 Size, SS Grade 316 (NUT6821420)
- Unicorp Thumb Nuts