Shop All Jack Screw Standoffs
Unicorp
Jack Screw Standoff, #4-40 Thrd Sz, 0.75 in L, Steel Zinc Plated
Mfr # JAX110-M12-F21A-440
Zoro # G8030532
product price: $5.55
/ea
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Overall Length 0.75 in
- Hex Width 3/16 in
- Standoff Material Steel
- Standoff Finish Zinc Plated
Product Information
- Brand Unicorp
- MFR # JAX110-M12-F21A-440
- Zoro # G8030532
- Country of Origin United States
- Category Jack Screw Standoffs
Dimensions
Thread Size | #4-40 |
Overall Length | 0.75 in |
Hex Width | 3/16 in |
Details
Item | Jack Screw Standoff |
Standoff Material | Steel |
Standoff Finish | Zinc Plated |
System of Measurement | Inch |
Description
Hex Jackscrew,3/16 In.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07000.016.0037)
- ZORO SELECT Cotter Pin, Hammerlock, 3/8"Dx2" L, PK5 (U39351.037.0200)
- DECK PLUS Deck Screw, #10 x 3 in, Flat Head, Torx Drive (5022042)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 17/32 in L, Aluminum Body, 250 PK (U33600.018.0064)
- HHIP 2-1/4 To 3-3/8" Little Giant Style Jack Screw Set (3900-0266)
- HHIP Jack Screw Standoff, 3/8"-16 Thrd Sz, Heavy Cast Steel (3900-0070)
- PALMGREN Adjustable Jack Screw (9638956)
- FOWLER MaxJack HeavyDuty Screw Jack (521040500)
- PALMGREN Adjustable Jack Screw (9638958)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 5/8 in L, Steel Zinc Plated, 500 PK (101004JM)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 5/16 in L, Steel Zinc Yellow, 2000 PK (100504JMY)
- Unicorp Jack Screw Standoffs