Shop All Hex Standoffs
Unicorp
Hex Standoff, M4 Thrd Sz, Steel Zinc Plated, 6.0 mm Hex W
Mfr # MMX1535-M12-F21-M4
Zoro # G7998454
product price: $5.85
/ea
Sold in multiples of 10 for $58.50
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size M4
- Standoff Material Steel
- Standoff Finish Zinc Plated
- Body Length 20.0 mm
Product Information
- Brand Unicorp
- MFR # MMX1535-M12-F21-M4
- Zoro # G7998454
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | M4 |
Body Length | 20.0 mm |
Outside Diameter | 6 mm |
Hex Width | 6.0 mm |
Details
Item | Hex Standoff |
Standoff Gender | Male |
Standoff Material | Steel |
Standoff Finish | Zinc Plated |
System of Measurement | Metric |
Standoff Shape | Hex |
Description
MaleMale Thrd Stando
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 3/4 in L, 50 PK (U55000.037.0075)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Steel Black Oxide Finish, 5 PK (Z8844)
- HAMPTON 3/16 in. D X 1-5/8 in. L Polished Stainless Steel Screw Eye 60 lb. cap. (02-3468-801)
- ZORO SELECT Round U-Bolt, 1/4"-20, 2 in Wd, 3 1/4 in Ht, Plain Stainless Steel (U17567.025.0150)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 13/16 in L, Stainless Steel Plain, 1/4" Hex W (141304HF303)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1 in L, Aluminum 1/4" Hex W (141608HFA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/2 in L, 1/2 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRL040844GR)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (310308HFA)
- Unicorp Hex Standoffs