Shop All Hex Standoffs
Unicorp
Hex Standoff, #6-32 Thrd Sz, Steel Zinc Plated, 1/4" Hex W
Mfr # ESO-632-10ZI
Zoro # G7998235
product price: $7.45
/ea
Sold in multiples of 10 for $74.50
$74.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Standoff Material Steel
- Standoff Finish Zinc Plated
- Body Length 5/16 in
- Outside Diameter 1/4 in
Product Information
- Brand Unicorp
- MFR # ESO-632-10ZI
- Zoro # G7998235
- Country of Origin United States
- Category Hex Standoffs
Dimensions
Thread Size | #6-32 |
Body Length | 5/16 in |
Outside Diameter | 1/4 in |
Hex Width | 1/4" |
Details
Item | Hex Standoff |
Standoff Material | Steel |
Standoff Finish | Zinc Plated |
System of Measurement | Inch |
Standoff Shape | Hex |
Description
Hex Thrd Standoff,1/
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (ZS6.010024300.PL.DAR.GR010)
- L.H. DOTTIE Lag Screw, 3/8 in, 2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (LAG382)
- HAMPTON Round U-Bolt, 5/16", 1-3/8 in Wd, 2-1/2 in Ht, Zinc Plated Steel (02-3450-107)
- ZORO SELECT Safety Pin, Tab Lock, 1/4 in Pin Dia, 2-3/4 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (U39686.025.0250)
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W (EBSO-M3-12ZI)
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W (MMF1811-M06-F16-M4)
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W (EBSOS-6440-12)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 7/8 in L, Aluminum 1/4" Hex W (141408HFA)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/8 in L, 3/8 in Thrd L Aluminum Plain, 3/16" Hex W, 10 PK (CRR030644GR)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 7/8 in Thrd L Nylon Natural, 1/4" Hex W, 1000 PK (141404HMN)
- NEWPORT FASTENERS Hex Standoff, #4-40 Thrd Sz, Stainless Steel Plain, 3/16" Hex W, 440 PK (4509-440-SS)
- Unicorp Hex Standoffs