Shop All Round Spacers
Unicorp
Female UnThrd Spacer, , M4 Screw Size, Brass, 20 mm Overall Lg
Mfr # MS1039-M01-F21-F
Zoro # G8022945
product price: $5.55
/ea
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- For Screw Size M4
- Overall Length 20 mm
- Material Brass
- Outside Diameter 6mm
Product Information
- Brand Unicorp
- MFR # MS1039-M01-F21-F
- Zoro # G8022945
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | M4 |
Overall Length | 20 mm |
Outside Diameter | 6mm |
Details
Item | Female UnThrd Spacer, |
System of Measurement | Metric |
Material | Brass |
Description
Female UnThrd Spacer,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (54708)
- TE-CO Eye Bolt With Shoulder, 5/8"-11, 3-7/8 in Shank, 5/8 in ID, Steel, black oxide (42950)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 100 PK (01003)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 6 ft, Brass, Not Graded, Plain Finish (BR.01201306.PL.DAR)
- UNICORP Female UnThrd Spacer, , #10 Screw Size, Aluminum, 1/8 in Overall Lg (S785-M04-F16-I)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 1/8 in Inside Dia (33341)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 3/4 in Overall Lg, 5/16 in Inside Dia (34053)
- ZORO SELECT Spacer, #6 Screw Size, Plain Aluminum, 1 in Overall Lg, 0.14 in Inside Dia, 10 PK (CRF041666GR)
- ZORO SELECT Spacer, #8 Screw Size, Plain Aluminum, 1 1/2 in Overall Lg, 0.166 in Inside Dia, 10 PK (CRF042488GR)
- ZORO SELECT Round Spacer, Plain Aluminum, 5/16 in Overall Lg, #10 Inside Dia (310510RSA)
- ZORO SELECT Spacer, #12 Screw Size, Plain Nylon, 7/16 in Overall Lg, 0.219 in Inside Dia, 10 PK (13SP231)
- Unicorp Round Spacers