Shop All Round Spacers
Unicorp
Female UnThrd Spacer, , M3 Screw Size, Nylon, 4 mm Overall Lg
Mfr # MS1007-M17-F16-D
Zoro # G8009636
product price: $5.55
/ea
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- For Screw Size M3
- Overall Length 4 mm
- Material Nylon
- Outside Diameter 6mm
Product Information
- Brand Unicorp
- MFR # MS1007-M17-F16-D
- Zoro # G8009636
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | M3 |
Overall Length | 4 mm |
Outside Diameter | 6mm |
Details
Item | Female UnThrd Spacer, |
System of Measurement | Metric |
Material | Nylon |
Description
Female UnThrd Spacer,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAGGERZ Self-Drilling Screw, #10 x 1-1/2 in, Clear Zinc Plated Steel Hex Head Hex Drive, 2500 PK (SDZ10112MAXS)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.016.0150)
- ZORO SELECT Eye Bolt M8, 8 mm ID, Steel, Plain, 25 PK (M16180.080.0140)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 50 PK (N01000.031.0225)
- UNICORP Female UnThrd Spacer, , #10 Screw Size, Aluminum, 1/8 in Overall Lg (S785-M04-F16-I)
- ZORO SELECT Round Spacer, #8 Screw Size, Stainless Stainless Steel, 3/16 in Overall Lg (500308RS303)
- ZORO SELECT Round Spacer, #10 Screw Size, Stainless Stainless Steel, 1/2 in Overall Lg (500810RS303)
- KIPP Round Spacer, Bright Stainless Steel, 6 mm Overall Lg, 10 mm Inside Dia (K0665.91014061)
- ZORO SELECT Round Spacer, Natural Nylon, 9/16 in Overall Lg, #14 Inside Dia (500914RSN)
- USA INDUSTRIALS Aluminum Unthreaded Round Spacers, M3 Screw Size, Plain Aluminum, 3 mm Overall Lg (ZSPCR-376)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 1/4 in Overall Lg (310410RSN)
- Unicorp Round Spacers