Shop All Round Spacers
Unicorp
Female UnThrd Spacer, , #4 Screw Size, Stainless Steel, 1-1/4 in Overall Lg
Mfr # S357-M07-F16-E
Zoro # G8029017
product price: $9.69
/ea
Sold in multiples of 10 for $96.90
$96.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #4
- Overall Length 1-1/4 in
- Material Stainless Steel
- Outside Diameter 3/16"
Product Information
- Brand Unicorp
- MFR # S357-M07-F16-E
- Zoro # G8029017
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #4 |
Overall Length | 1-1/4 in |
Outside Diameter | 3/16" |
Details
Item | Female UnThrd Spacer, |
System of Measurement | Inch |
Material | Stainless Steel |
Description
Female UnThrd Spacer,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 4-3/4 in Length, 5 PK (U07000.100.0475)
- KIPP Eye Bolt Without Shoulder, M16, 114 mm Shank, 16 mm ID, Steel, Black Oxide (K0396.16130)
- MIDWEST FASTENER Blind Nut Insert, #10-24 Thrd Sz, Steel, 10 PK (69323)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, Plain, 23/64 in Ht, 50 PK (U51411.031.0002)
- UNICORP Female UnThrd Spacer, , #10 Screw Size, Aluminum, 1/8 in Overall Lg (S785-M04-F16-I)
- ZORO SELECT Round Spacer, Plain Stainless Steel, 9/16 in Overall Lg, #6 Inside Dia (370906RS303)
- MIDWEST FASTENER Round Spacer, Steel, 1-1/2 in Overall Lg, 5/8 in Inside Dia (31951)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 1/2 in Overall Lg (370810RSN)
- ZORO SELECT Spacer, #8 Screw Size, Plain Aluminum, 1 in Overall Lg, 0.166 in Inside Dia, 10 PK (CRF061688GR)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-245)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #4 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-32)
- Unicorp Round Spacers